Shop All Toggle Switches
Leviton
Toggle Switch 20A 120 277V Sp Toggle Lt Almond
Mfr # CSB1-20T
Zoro # G4063298
product price: $4.15
/ea
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9.7500 in
- Connection Back Wired;Side Wired
- Mounting Box
- Color Light Almond
- Screw Terminal Torque 14-18 in-lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # CSB1-20T
- Zoro # G4063298
- UPC # 78477301654
- Country of Origin United States
- Category Toggle Switches
Dimensions
Height | 9.7500 in |
Size | 46 H x 1.31 W x 1.47 D in |
Length | 13.3750 in |
Details
Connection | Back Wired;Side Wired |
Mounting | Box |
Color | Light Almond |
Screw Terminal Torque | 14-18 in-lbs |
Actuator | Toggle |
Application | Commercial |
Number of Poles | 1 |
Standard | NEMA (WD-1 and WD-6);ANSI (C-73);NOM Certified (057);CSA C22.2 No. 111 (File 152105);UL Fed Spec WS-896E (File E7458);UL Standard (UL 20) |
Action | SP |
Type | Toggle Switch |
Amperage Rating | 20 A |
Voltage Rating | 120/277 VAC |
Operating Temperature | -40 to +120 °C |
Environmental Conditions | Flammability (Rated V-2 per UL94) |
Description
20-Amp, 120/277-Volt, Toggle Single Pole AC Quiet Switch, Commercial Grade, Grounding Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Coupling, 1-1/4 In Conduit, PVC (6141626)
- APC Back Ups Pro Br 1350Va, Sinewave, 10 Outlets, 2 Usb Charging Ports, (BR1350MS)
- EATON BUSSMANN Limiter Fuse, ANN Series, 800A, Very Fast Acting, 125V AC, Bolt-On (ANN-800)
- RACO Electrical Box, 30.3 cu in, Wall Box, 2 Gang, Steel, Square (8232)
- LEVITON Non-Grounded Toggle Ivory 15A 3-Way Switch (203-01453-ICP)
- LEVITON SWITCH STANDARD TOGGLE, 20A-120/277V (1221-2R)
- LEVITON Toggle Switch 20A 120 277V Lckg 3Way Sw Iv (1223-2IL)
- LEVITON Toggle Switch Gy 3R Metal Enc For Ms302/Ms303 (N33NC-DS)
- LEVITON Wall Swtch, 2-Pole, 120/277V, 20A, Wht, Toggl (1222-2W)
- LEVITON 20 Amp, 120/277 Volt, Toggle, Locking Single-Pole Ac Quiet (1221-2WL)
- CARLING TECHNOLOGIES Toggle Switch, SPDT, 3 Connections, On/Off/On, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (2FC53-73-TABS)
- Leviton Switches