Shop All Toggle Switches
Leviton
Toggle Switch 20A 120 277V Sp Toggle Gray
Mfr # CSB1-20G
Zoro # G4078244
product price: $4.59
/ea
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Height 9.7500 in
- Mounting Surface
- Connection Back Wired;Side Wired
- Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # CSB1-20G
- Zoro # G4078244
- UPC # 78477240717
- Country of Origin United States
- Category Toggle Switches
Dimensions
Height | 9.7500 in |
Length | 13.3750 in |
Dimensions | 46 in H x 1.31 in W x 1.47 in D |
Details
Color | Gray |
Mounting | Surface |
Connection | Back Wired;Side Wired |
Material | Thermoplastic |
Number of Poles | 1 |
Amperage Rating | 20 A |
Action | SP |
Actuator | Toggle |
Enclosure | NEMA WD-1/WD-6 |
Application | Commercial Applications |
Standard | NEMA (WD-1 and WD-6);ANSI (C-73);NOM Certified (057);CSA C22.2 No. 111 (File 152105);UL Fed Spec WS-896E (File E7458);UL Standard (UL 20) |
Power Rating | 800 W, 1000 VA |
Contact Configuration | SP |
Operating Temperature | -40 to +120 °C |
Voltage Rating | 120/277 VAC |
Type | Grounding |
Environmental Conditions | -40 to 120 deg C Operating Temperature |
Terminal Type | Back/Side Wired |
Description
20 Amp, 120/277 Volt, Toggle Single-Pole AC Quiet Switch, Commercial Spec Grade, Grounding, Back & Side Wired, - Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COPE Expansion Splice Plate, Alum, PR (48-02CE)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@300VAC, 3PST (RIB023P)
- PRIME WIRE & CABLE Prime Outdoor 6 Outlet Photocell Power Stake Timer 125 V Green (TNCDTSTK6-RC)
- PANDUIT 14.9" L Heavy Duty Cable Tie NAT PK 250 (BT4LH-TL)
- LEVITON Pilot Lit Wall Swtch, 1-Pole, 120/277V, Red (1201-PLR)
- LEVITON Commercial Grade 20 Amp Toggle Single Pole Switch, Ivory (S07-CS120-2IS)
- LEVITON Toggle White 20A Grounded Quiet Double Pole Switch (S08-CS220-2WS)
- LEVITON Wall Swtch, 1-Pole, Side, 120/277V, 20A, Ivry (CS120-2I)
- LEVITON Wall Switch, 1-Pole, Side, 120/277V, 20A, Wht (CS120-2W)
- LEVITON 15 amps Single Pole Toggle AC Quiet Switch Ivory (01451-02I)
- LEVITON Wall Switch, 4-Way, 120/277V, 20A, Wht, Toggl (1224-2W)
- Leviton Toggle Switches