Shop All Toggle Switches
Leviton
Toggle Switch 20A 120 277V Sp Tgl Sw Leaded Wht
Mfr # 1243-W
Zoro # G4031073
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Box
- Body Material Thermoplastic
- Voltage 120/277 VAC
- Color White
- Connection Wire Lead
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 1243-W
- Zoro # G4031073
- UPC # 78477333846
- Country of Origin Mexico
- Category Toggle Switches
Dimensions
Height | 10.0000 in |
Length | 11.7500 in |
Dimensions | 46 in H x 1.31 in W x 13 in D |
Description
20 Amp 120/277 Volt Toggle Pigtail Single-Pole AC Quiet Switch Heavy Duty Grade Grounding White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Photoelectric Sensor, Rt Angle, Reflective (OGP280)
- GARDNER BENDER Wire Connector, Yellow, PK200 (16-004N)
- APPLETON ELECTRIC Conduit Outlet Body, 13 Hub, 1/2 In. (GRSSA50)
- 3M 16-14 AWG Non-Insulated Ring Terminal #10 Stud PK1000 (MU14-10RHTK)
- LEVITON Toggle Switch 20A 120 277V Lcking Sw Iv (1221-2IL)
- LEVITON Toggle Switch 4W Sw Pkd/5504-2Gy (CS415-2GY)
- LEVITON 20 Amp, 120/277 Volt, Toggle, Locking Single-Pole Ac Quiet (1221-2WL)
- LEVITON Wall Swtch, 1-Pole, 120/277V, 20A, Wht, Toggl (1221-2W)
- LEVITON Toggle Switch 20A 120 277V Sp Toggle Gray (CSB1-20G)
- LEVITON Toggle Switch 20A 120 277V 3Way Tgle Sw Black (1223-2E)
- BEP MARINE BEP SPDT Sealed Dipped Toggle Switch - ON/OFF/ON (1002011)
- Leviton Toggle Switches