Shop All Toggle Switches
Leviton
Toggle Switch 20A 120 277V Lckg 4Way Sw Gray
Mfr # 1224-2GL
Zoro # G3968143
product price: $71.65
/ea
$71.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Width 1.62 in
- Height 4.19 in
- Mounting Box
- Connection Back Wired;Side Wired
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 1224-2GL
- Zoro # G3968143
- UPC # 78477365618
- Country of Origin Mexico
- Category Toggle Switches
Dimensions
Width | 1.62 in |
Height | 4.19 in |
Length | 1.69 in |
Size | 46 H x 1.31 W x 13 D in |
Description
20 Amp, 120/277 Volt, Toggle Locking 4-Way AC Quiet Switch, Extra Heavy Duty Grade, Self Grounding, Back and Side Wired, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Miniature Snap Action Switch, Lever, Simulated Roller Actuator, SPDT, 10A @ 240V AC Contact Rating (V7-3E19E9-263)
- ANVIL Beam Clamp, Rod Sz 1/2 In, Ductile Iron (0560009078)
- SOUTHWIRE Extension Cord, 14 AWG, 125VAC, 100 ft. L (541909)
- EMERGEN SWITCH Transfer Switch Kit, 30A (EGS107501G2KIT)
- LEVITON Wall Swtch, 3-Way, 120/277V, 20A, Ivry, Toggl (1223-2I)
- LEVITON 15 amps Three Pole 3-Way Toggle AC Quiet Switch White (01453-02W)
- LEVITON Wall Swtch, 2-Pole, 120/277V, 20A, Wht, Toggl (1222-2W)
- LEVITON Toggle Switch 4W Sw Pkd/5504-2Gy (CS415-2GY)
- LEVITON Toggle Switch 4 Way Switchpkd. (54504-2W)
- LEVITON Quiet Grounded Toggle White 15A 3-Way Switch (226-01453-02W)
- SIERRA INTERNATIONAL TG22040 25A Toggle Switch - Momentary On- Off, Momentary On SPDT (SR18.TG22040)
- Leviton Switches