Shop All Toggle Switches
Leviton
Toggle Switch 20A 120 277V Frmd 4Way Tgl Brn
Mfr # 54521-2
Zoro # G4048056
product price: $5.65
/ea
Sold in multiples of 2 for $11.30
$11.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Mounting Box
- Body Material Thermoplastic
- Voltage 120/277 VAC
- Connection Side Wired
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 54521-2
- Zoro # G4048056
- UPC # 78477124512
- Country of Origin Mexico
- Category Toggle Switches
Dimensions
Height | 10.5000 in |
Length | 17.2500 in |
Dimensions | 46 in H x 1.31 in W x 1.52 in D |
Description
20-Amp, 120/277-Volt, Toggle Framed Single-Pole AC Quiet Switch, Commercial Grade, Grounding, Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Qline E, Type 4x, 175x125x99mm, Polycarb (Q181310PCECC)
- RACO Mc/Bx Cable Holder, 16 " (CS1RAC)
- EUCHNER Locking Actuator, 1.77 in W x 2.80 in H (CET-A-BWK-50X)
- HONEYWELL Industrial Snap Action Switch, Hinge, Lever Actuator, SPDT, 15A @ 240V AC Contact Rating (BZ-2RW80)
- LEVITON Wall Switch, 3-Way, Side, 120/277V, 15A, Wht (CS315-2W)
- LEVITON Toggle Switch 20A 120 277V 3-Way Tgl Sw Ivory (1223-SI)
- LEVITON Toggle Switch 20A 120 277V 3-Way Tgl Sw White (1223-SW)
- LEVITON Wall Swtch, 2-Pole, 120/277V, 20A, Wht, Toggl (1222-2W)
- LEVITON Wall Switch, 3-Way, Side, 120/277V, 15A, Ivry (CS315-2I)
- LEVITON Wall Switch, 4-Way, 120/277V, 20A, Wht, Toggl (1224-2W)
- HONEYWELL Toggle Switch (ON)-ON SPDT 10A @ 277V Screw Terminals (1TL1-8)
- Leviton Switches