Shop All Toggle Switches
Leviton
Toggle Switch 20A 120 277V Comm Grd Tgl La
Mfr # CS120-2T
Zoro # G4047496
product price: $3.45
/ea
Sold in multiples of 3 for $10.35
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Box
- Body Material Thermoplastic
- Color Light Almond
- Height 10.5000 in
- Connection Side Wired
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # CS120-2T
- Zoro # G4047496
- UPC # 78477273050
- Country of Origin United States
- Category Toggle Switches
Dimensions
Height | 10.5000 in |
Dimensions | 46 in H x 1.31 in W x 0.92 in D |
Length | 17.2500 in |
Description
20-Amp, 120/277-Volt, Toggle Single-Pole AC Quiet Switch, Commercial Grade, Grounding, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Dump Body-Up Indicator Buzzer Light (BL10)
- BURNDY Insulated Multitap Connector, 2.97 In. L (1PL2503)
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, White (GFTR2-HGW)
- LEVITON RECEPT DUPLX 4""COVER BRN (05042-000)
- LEVITON Wall Swtch, 1-Pole, Side, 120/277V, 20A, Ivry (CS120-2I)
- LEVITON Wall Switch, 1-Pole, Side, 120/277V, 20A, Gry (CS120-2GY)
- LEVITON Toggle Switch 20A 120 277V 3-Way Tgl Sw White (1223-SW)
- LEVITON Toggle Switch Sm Iv Sw 30 Amp (3032-2W)
- LEVITON Wall Switch, 1-Pole, Maintained, Metallic (1221-2KL)
- LEVITON Commercial Grade 20 Amp Toggle Single Pole Switch, White (S08-CS120-2WS)
- CARLING TECHNOLOGIES Toggle Switch, 3PST, 6 Connections, Off/On, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (HK254-73)
- Leviton Toggle Switches