Shop All Toggle Switches
Leviton
Toggle Switch 20A 120 277V 4Way Tgle Sw Brown
Mfr # 1224-2
Zoro # G3966104
product price: $25.29
/ea
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Function Maintained
- Width 1.62 in
- Color Brown
- Height 4.19 in
- Connection Back Wired;Side Wired
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 1224-2
- Zoro # G3966104
- UPC # 78477359716
- Country of Origin Mexico
- Category Toggle Switches
Dimensions
Width | 1.62 in |
Height | 4.19 in |
Length | 1.69 in |
Dimensions | 46 in H x 1.31 in W x 13 in D |
Description
20 Amp, 120/277 Volt, Toggle 4-Way AC Quiet Switch, Extra Heavy Duty Grade, Self Grounding, Back and Side Wired, Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Panel Kit, NOVAL Accessory, Steel (AJCDFK)
- EATON Miniature LED Bulb, 120 Volts, Yellow (E22LED120YN)
- SCHNEIDER ELECTRIC Illum Selector Switch, 3 Pos, 22mm, Green (ZB5AK1333)
- FUNCTIONAL DEVICES-RIB Power Pack, 20 Amp SPDT + Momentary Push Button Override Switch, 120-2 (RIB21BPP10)
- LEVITON Toggle Switch 20A 120 277V Sp Toggle Gray (CSB1-20G)
- LEVITON 15 amps Single Pole Toggle AC Quiet Switch White (01451-02W)
- LEVITON 15 amps Three Pole Toggle AC Quiet Switch Brown (01453-002)
- LEVITON Commercial Grade 20 Amp Toggle Single Pole Switch, Ivory (S07-CS120-2IS)
- LEVITON SWITCH STANDARD TOGGLE, 20A-120/277V (1221-2R)
- LEVITON 15 amps Three Pole 3-Way Toggle AC Quiet Switch White (01453-02W)
- CALTERM Toggle Switch Sw-78 12V 35A (41770)
- Leviton Switches