Shop All Toggle Switches
Leviton
Toggle Switch 20A 120 277V 4Way Sw Red
Mfr # 1224-2R
Zoro # G4027887
product price: $25.29
/ea
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Function Maintained
- Color Red
- Switch Type 4-Way
- Height 4.19 in
- Connection Back Wired;Side Wired
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 1224-2R
- Zoro # G4027887
- UPC # 78477128466
- Country of Origin Mexico
- Category Toggle Switches
Dimensions
Height | 4.19 in |
Width | 1.62 in |
Length | 1.69 in |
Size | 46 H x 1.31 W x 13 D in |
Description
20 Amp, 120/277 Volt, Toggle 4-Way AC Quiet Switch, Extra Heavy Duty Grade, Self Grounding, Back and Side Wired, Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL CONTROL SOLUTIONS LightHawk PIR 2-Button Wall Switch Occupancy Sensor (LHDCIRD2-G-WH)
- TELEMECANIQUE SENSORS Limit Switch, Wobble Stick, 1NC/1NO, 10A @ 240V AC, Actuator Location: Top (XCKM106H7)
- EATON Load Center, CHL, 125A, Main Lug, 1 Phase (CHL125N)
- SQUARE D Miniature Circuit Breaker, QH Series 20A, 2 Pole, 120/240V AC (QH220)
- LEVITON Toggle Switch 4 Way Switchpkd. (54504-2W)
- LEVITON Toggle Switch Gy 3R Metal Enc For Ms302/Ms303 (N33NC-DS)
- LEVITON Commercial Grade 20 Amp Toggle Single Pole Switch, White (S08-CS120-2WS)
- LEVITON 15 amps Three Pole Toggle AC Quiet Switch Brown (01453-002)
- LEVITON 15 Amp, 125 Volt, Nema 5-15R, 3W White (54521-2W)
- LEVITON Wall Swtch, 1-Pole, Side, 120/277V, 20A, Ivry (CS120-2I)
- HONEYWELL Toggle Switch (ON)-ON-(ON) DPDT 10A @ 277V Screw Terminals (2TL1-70)
- Leviton Toggle Switches