Shop All Toggle Switches
Leviton
Toggle Switch 20A 120 277V 4-Way Tgl Sw Ivory
Mfr # 1224-SI
Zoro # G4024606
product price: $61.79
/ea
Sold in multiples of 10 for $617.90
$617.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Height 5.2500 in
- Body Material Thermoplastic
- Connection Back Wired;Side Wired
- Mounting Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 1224-SI
- Zoro # G4024606
- UPC # 78477095997
- Country of Origin Mexico
- Category Toggle Switches
Dimensions
Height | 5.2500 in |
Dimensions | 46 in H x 1.31 in W x 13 in D |
Length | 7.2500 in |
Description
20 Amp, 120/277 Volt, Toggle 4-Way AC Quiet Switch, Heavy Duty Grade, Grounding, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORK Cycle Timer, 120V, SPDT-NO/NC (8601)
- ILSCO Nimbus Insul Alum In-Line Splicer-Reduce (PBT-250-EC)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-15R, Ivory (DRS15I)
- WINNIE INDUSTRIES 3/4in. J Hook with Angle Flange Hammer On 1/16in. to 1/4in., 100PK (WJH12AF14)
- LEVITON Residential Grade 15 Amp Toggle Single Pole Grounded Switch, Ivory (203-01451-02I)
- LEVITON Toggle Switch 4W Sw Pkd/5504-2Gy (CS415-2GY)
- LEVITON Toggle Switch Sm Iv Sw 30 Amp (3032-2W)
- LEVITON Wall Swtch, 2-Pole, 120/277V, 20A, Wht, Toggl (1222-2W)
- LEVITON 40 Amps Ac 600Vac Manual Motor Switch (MS402-DS)
- LEVITON Wall Swtch, 3-Way, 120/277V, 20A, Ivry, Toggl (1223-2I)
- LEVITON Wall Swtch, 1-Pole, Side, 120/277V, 20A, Ivry (CS120-2I)
- Leviton Switches