Shop All Toggle Switches
Leviton
Toggle Switch 20A 120 277V 3Way Tgle Sw Lt Alm
Mfr # 1223-2T
Zoro # G3968256
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120/277 VAC
- Body Material Thermoplastic
- Color Light Almond
- Amperage 20 A
- Function 3-Way
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 1223-2T
- Zoro # G3968256
- UPC # 78477301685
- Country of Origin United States
- Category Toggle Switches
Details
Voltage | 120/277 VAC |
Body Material | Thermoplastic |
Color | Light Almond |
Amperage | 20 A |
Function | 3-Way |
Strap Material | Steel |
Grade | Extra Heavy-Duty Industrial Specification Grade |
Device Type | Toggle Switch |
Termination | Back or Side Wire |
HP Rating | 1HP-120V 2HP-240V-277V |
Actuator Material | Thermoplastic |
Screw Terminal Torque | 14-18 in-lbs |
Grounding | Self-Grounding |
Max. Amperage | 16 Amp |
Standards and Certifications | UL/CSA |
Description
20-Amp, 120/277-Volt, Toggle 3-Way AC Quiet Switch, Extra Heavy Duty Spec Grade, Self Grounding, Back and Side Wired, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Sleeving, 0.380 In., 5 ft. L, Red (FIN0.38RD5)
- WERNER Blue Armor 1000 Standard Harness, Tongue (H212006)
- EATON Illuminated Push Button, 30 mm, 1NO, Green (HT8GDGAF7)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, White (SNAP8300WTRA)
- LEVITON Wall Swtch, 3-Position, Center Off, 20A, Blk (1257-L)
- LEVITON 30 Amps Ac 600Vac Manual Motor Switch (MS302-DS)
- LEVITON Toggle Switch 20A 120 277V Lcking Sw Iv (1221-2IL)
- LEVITON AC QUIET SWTCH SNGL POLE (CS120-02E)
- LEVITON Wall Switch, 1-Pole, Maintained, Metallic (1221-2KL)
- LEVITON Wall Switch, 3-Way, Side, 120/277V, 15A, Ivry (CS315-2I)
- CARLING TECHNOLOGIES Toggle Switch, SPDT, 4 Connections, Circuit 1 On, Circuit 1&2 On, Off, 3/4 hp, 10A @ 250V AC (2GG51-73)
- Leviton Switches