Shop All Toggle Switches
Leviton
Toggle Switch 20A 120 277V 3Way Tgle Sw Leaded Wht
Mfr # 1244-W
Zoro # G4046272
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Thermoplastic
- Mounting Box
- Height 10.0000 in
- Color White
- Connection Wire Lead
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 1244-W
- Zoro # G4046272
- UPC # 78477342718
- Country of Origin Mexico
- Category Toggle Switches
Dimensions
Height | 10.0000 in |
Dimensions | 46 in H x 1.31 in W x 13 in D |
Length | 11.7500 in |
Description
20-Amp, 120/277 Volt, 3-Way Toggle AC Quiet Switch, Heavy Duty Grade, Grounding, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Push Button Operator, Black (ZB5AD28)
- HUBBELL Boot, Weatherproof, Blk (HBL6035)
- 3M 22-18 AWG Vinyl Ring Terminal #8 Stud PK25 (RV18-8Q)
- HELI-TUBE 5/8 In. OD X 50FT Fire Resistant White Polyethylene Spiral Wrap (HT 5/8 R-50)
- LEVITON Quiet Grounded Toggle White 15A 3-Way Switch (226-01453-02W)
- LEVITON Residential Grade 15 Amp Toggle Single Pole Grounded Switch, Ivory (203-01451-02I)
- LEVITON Toggle Switch Br Sw Tgl Tr 3W 20A120/277Vac (1223-2L)
- LEVITON Toggle Switch 20A 120 277V 4Way Tgle Sw Ivory (1224-2I)
- LEVITON 15 amps Three Pole Toggle AC Quiet Switch Brown (01453-002)
- LEVITON Toggle Switch 20A 120 277V Sp Toggle Gray (CSB1-20G)
- MIDWEST FASTENER On-Off Toggle Switches 2PK (65201)
- Leviton Toggle Switches