Shop All Toggle Switches
Leviton
Toggle Switch 20A 120 277V 3Way Tgle Sw Black
Mfr # 1223-2E
Zoro # G4032893
product price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Thermoplastic
- Height 4.19 in
- Mounting Box
- Connection Back Wired;Side Wired
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 1223-2E
- Zoro # G4032893
- UPC # 78477223512
- Country of Origin United States
- Category Toggle Switches
Dimensions
Height | 4.19 in |
Dimensions | 46 in H x 1.31 in W x 13 in D |
Length | 9.2500 in |
Details
Material | Thermoplastic |
Mounting | Box |
Connection | Back Wired;Side Wired |
Color | Black |
Operating Cycles | 50000 |
Voltage Rating | 120/277 VAC |
Actuator | Toggle |
Operating Temperature | -40 to +65 °C |
Environmental Conditions | Flammability (Rated V-2 per UL94) |
Number of Poles | 1 |
Power Rating | 800 W, 1000 VA |
Enclosure | NEMA WD-1/WD-6 |
Type | Toggle Switch |
Amperage Rating | 20 A |
Application | Commercial |
Terminal Type | Back/Side Wired |
Standard | NEMA (WD-1 and WD-6);ANSI (C-73);NOM Certified (057);CSA C22.2 No. 111 (File 152105);UL Fed Spec WS896E (File E7458);UL Standard (UL 20);RoHS Compliant |
Description
20-Amp, 120/277-Volt, Toggle 3-Way AC Quiet Switch, Extra Heavy Duty Spec Grade, Self Grounding, Back and Side Wired, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Alum, 90 deg., 1/2", .562-.625 (RSR-9110)
- ZORO SELECT Power Cord, 5-15P, SJT, 25 ft., Blk, 15A, 14/3 (5XFN1ID)
- NVENT CADDY Beam Clamp Mild Steel (BC200)
- SICK Optex Photoelectric Sensor (WL170-P122)
- LEVITON 15 Amp, 125 Volt, Nema 5-15R, 3W White (54521-2W)
- LEVITON Wall Switch, 1-Pole, Side, 120/277V, 20A, Gry (CS120-2GY)
- LEVITON Toggle Switch Cs115/5501-2W (CS115-2W)
- LEVITON Toggle Switch 15A 120 277V Spdt Maintained Cont Ivory (1281-I)
- LEVITON Wall Switch, 1-Pole, Side, 120/277V, 20A, Wht (CS120-2W)
- LEVITON Toggle Switch Gy Sw Tgl Sp 20A120/277Vac (1221-2GY)
- GARDNER BENDER SPST Toggle Switch 2HP (GSW-127)
- Leviton Toggle Switches