Shop All Toggle Switches
Leviton
Toggle Switch 20A 120 277V 2P Tgl White
Mfr # CS220-2W
Zoro # G4061426
product price: $10.35
/ea
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Side Wired
- Color White
- Body Material Thermoplastic
- Voltage 120/277 VAC
- Mounting Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # CS220-2W
- Zoro # G4061426
- UPC # 78477815786
- Country of Origin United States
- Category Toggle Switches
Dimensions
Height | 5.2500 in |
Dimensions | 46 in H x 1.31 in W x 0.92 in D |
Length | 7.2500 in |
Description
20-Amp, 120/277-Volt, Toggle Double-Pole AC Quiet Switch, Commercial Grade, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWHOUSE HARDWARE Wired 16V 30vA Doorbell Transformer Compatible w/ Smart Video Devices (30TR)
- AC WORKS 30 Amp RV Travel Trailer NEMA TT-30R DIY Assembly Replacement Female Connector (ASTT30R)
- TAYMAC Weatherproof Cover, 2-Gang, 2 Gang, Polycarbonate, Blank/Flat (MM1410W)
- SOLAHD DC Power Supply, 176/264V AC; 210/375V DC; 85/132V AC, 24/28V DC, 100W, 4.2A, DIN Rail (SDP424100RT)
- LEVITON 15 Amp, 125 Volt, Nema 5-15R, 3W White (54521-2W)
- LEVITON Toggle Switch 20A 120 277V Lcking Sw Iv (1221-2IL)
- LEVITON Wall Switch, 1-Pole, Maintained, Metallic (1221-2KL)
- LEVITON Commercial Grade 20 Amp Toggle Single Pole Switch, White (S08-CS120-2WS)
- LEVITON 15 amps Single Pole Toggle AC Quiet Switch Ivory (01451-02I)
- LEVITON Toggle Switch 4W Sw Pkd/5504-2Gy (CS415-2GY)
- THE BEST CONNECTION 25 Amp 12V Toggle On-Off (2642F)
- Leviton Switches