Shop All Toggle Switches
Leviton
Toggle Switch 20A 120 277V 2 Pole Toggle Ivory
Mfr # 1222-SI
Zoro # G4054523
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120/277 VAC
- Color Ivory
- Mounting Surface
- Body Material Thermoplastic
- Height 5.2500 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 1222-SI
- Zoro # G4054523
- UPC # 78477240977
- Country of Origin United States
- Category Toggle Switches
Dimensions
Height | 5.2500 in |
Length | 7.2500 in |
Dimensions | 46 in H x 1.31 in W x 13 in D |
Description
20 Amp, 120/277 Volt, Toggle Double-Pole AC Quiet Switch, Heavy Duty Grade, Grounding, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 400 A, NEMA 1 (H365)
- APC 1500VA Smart UPS LCD 120V, SMT1500C (SMT1500C)
- SCHNEIDER ELECTRIC Time Delay Rlay, 120VAC, 10A, DPDT, 0.3 sec. (9050JCK27V20)
- CAROL 25 ft. 14/3 Extension Cord SJOW (06425.63.06L)
- LEVITON Commercial Grade 20 Amp Toggle Single Pole Switch, White (S08-CS120-2WS)
- LEVITON Toggle Switch 20A 120 277V 2P Lcking Sw Iv (1222-2IL)
- LEVITON Quiet Grounded Toggle White 15A 3-Way Switch (226-01453-02W)
- LEVITON Wall Switch, 1-Pole, Side, 120/277V, 20A, Wht (CS120-2W)
- LEVITON AC QUIET SWTCH SNGL POLE (CS120-02E)
- LEVITON Wall Swtch, 3-Way, 120/277V, 20A, Ivry, Toggl (1223-2I)
- BRYANT Bryant 4925W Toggle Switch, Double Pole, Double Throw, 20A, 120/277V AC, White (4925W)
- Leviton Switches