Shop All Toggle Switches
Leviton
Toggle Switch 20A 120 277V 2 Pole Tgl Spec Grade Brown
Mfr # CSB2-20
Zoro # G4064594
$22.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Voltage 120/277 VAC
- Body Material Thermoplastic
- Height 5.0000 in
- Mounting Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # CSB2-20
- Zoro # G4064594
- UPC # 78477240779
- Country of Origin United States
- Category Toggle Switches
Dimensions
Height | 5.0000 in |
Length | 5.0000 in |
Dimensions | 46 in H x 1.31 in W x 1.47 in D |
Description
20 Amp, 120/277 Volt, Toggle Double-Pole AC Quiet Switch, Commercial Grade, Grounding, Brown
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS DC Power Supply, 85/275V AC; 88/350V DC, 24V DC, 480W, 20A, DIN Rail (6EP1336-3BA10)
- AC WORKS Adapter L14-20P 20A 125/250V 4-Prong Plug to 6-15/20R 250V 15/20A T-Blade (ADL1420620)
- SQUARE D Terminal Block 25Ft Vinyl Strip Nema (9080GH220)
- HARTING Han E 24 Pos. F Insert Screw (09330242701)
- LEVITON 15 amps Three Pole Toggle AC Quiet Switch Brown (01453-002)
- LEVITON Toggle Switch 20A 277V 2 Pole Toggle Pilot Red (1222-7PR)
- LEVITON 40 Amps Ac 600Vac Manual Motor Switch (MS402-DS)
- LEVITON 15 amps Single Pole Toggle AC Quiet Switch Ivory (01451-02I)
- LEVITON Wall Switch, 1-Pole, Side, 120/277V, 20A, Wht (CS120-2W)
- LEVITON Toggle Switch Cs115/5501-2W (CS115-2W)
- BRYANT Toggle Switche, Single Pole- Double Throw Center Off, 20A120/277V AC, Back and Side Wired (4922I)
- Leviton Toggle Switches