Shop All Wall Plates
Leviton
Toggle Switch 2 Gang Wallplate
Mfr # SSJ2-40
Zoro # G4061103
product price: $6.49
/ea
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material 302 Stainless Steel
- Size 4.937 W x 4.875 H in
- Type Wallplate
- Height 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # SSJ2-40
- Zoro # G4061103
- UPC # 78477278178
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | 4.937 W x 4.875 H in |
Height | 0.25 in |
Width | 6 in |
Length | 6.62 in |
Details
Color | Silver |
Material | 302 Stainless Steel |
Type | Wallplate |
Application | Commercial and Residential Applications |
Thickness | 0.187 in |
Standard | CSA Certified;UL Listed |
Gang | 2 |
Mounting | Device |
Cutout | 0.406 x 0.942 |
Description
2-Gang, 2-Toggle Switch, Wallplate, Midway Size, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Protruding Red Handle Screw Fixing (VLSH2S5R)
- HUBBELL 30A Angle Twist-Lock Receptacle 3P 4W 480VAC L16-30R GY (HBL2730AR)
- AIMS POWER Adjustable Solar Side Pole Mount Bracket - Fits 2 Panels (PV-2X130POLE)
- SCHNEIDER ELECTRIC Illum Selector Switch, 3 Pos, 22mm, White (ZB5AK1513)
- LEVITON Wallplates Metal Wallplate (84018-40)
- LEVITON Receptacle 1 Gang Wallplate (85103)
- LEVITON WALLPLATES RENU 2 GANG WLPLT NAVAJO SAND (REWP2-NS)
- LEVITON Leviton Mfg R72-GFNT1-0RW 15 AMP 125 Volt Duplex Self-Test Slim GFCI Outlet; White (7059116)
- LEVITON WALL PLATE WHITE 4GANG (PJ264-00W)
- LEVITON 1-Gang Smooth Plastic Outlet Wall Plate, Ivory (020-86003)
- ZORO SELECT Wall Switch Jumbo Face Plate, Number of Gangs: 1 High Impact Plastic, Smooth Finish, White (62054)
- Leviton Lighting Controls