Shop All Wall Plates
Leviton
Toggle Switch 2 Gang Wallplate
Mfr # 80709-I
Zoro # G4052064
product price: $0.96
/ea
Sold in multiples of 8 for $7.68
$7.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Color Ivory
- Material Nylon
- Size Standard
- Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 80709-I
- Zoro # G4052064
- UPC # 78477493601
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | Standard |
Height | 0.25 in |
Length | 6.00 in |
Width | 5.62 in |
Description
2-Gang Toggle Device Switch Wallplate, Standard Size, Thermoplastic Nylon, Device Mount, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Push Button operator, 22 mm, Red (30G117)
- ABB Replacement for ABB 54854be (54854BE ABB)
- CHECKERS Cable Protector, 3 Channels, Black, 10 ft.L (RFD3-10)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 0.60A, 250V AC, 35A at 250V AC, 10kA at 125V AC, 5 PK (MDL-6/10-R)
- LEVITON 3-Port Wallplate Unloaded, 1-Gang Use W/Snap-In Modules, Quickport IY (41080-3IP)
- LEVITON Leviton Mfg Plug Lcking 30A250V3Wr L630 021-02621-0PB (8650236)
- LEVITON WALLPLATES 1 GANG MID SIZE DECORA (SSJ82-C40)
- LEVITON Switch Wallplate 1G Stl (84001-000)
- LEVITON Nylon, Smooth Finish, Brown (PJ263-B)
- LEVITON Wallplate Ovrsz 2G Wht (88602-000)
- AMEROCK 1 Toggle Wall Plates, Number of Gangs: 1 Zinc, Oil Rubbed Bronze Finish (BP36514ORB)
- Leviton Lighting Controls