Shop All Toggle Switches
Leviton
Toggle Switch 15A 120/277V Framed 4 Way Toggle Gray
Mfr # 54504-2GY
Zoro # G4047155
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120/277 VAC
- Height 6.6250 in
- Body Material Thermoplastic
- Color Gray
- Connection Side Wired
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 54504-2GY
- Zoro # G4047155
- UPC # 78477125069
- Country of Origin Mexico
- Category Toggle Switches
Dimensions
Height | 6.6250 in |
Size | 46 H x 1.31 W x 0.92 D in |
Length | 9.0000 in |
Description
15-Amp, 120/277-Volt, Toggle Framed 4-Way AC Quiet Switch, Commercial Grade, Grounding, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Photoelectric Sensor, Cylinder, Thru-Beam (E3FA-TN21)
- CALCONDUIT Elbow, 3 in., 45 Degree, GRC (876788)
- SQUARE D Non-Reversing Starter Size 1, 3-Pole, Mo, Not Rated NEMA Rating, 110/120V AC, 3 Poles (8536SCO3V02H300S)
- EATON 24VAC Non-Reversing Definite Purpose Contactor 2P 25A (C25BNB225T)
- LEVITON Toggle Switch Sm Iv Sw 30 Amp (3032-2W)
- LEVITON Toggle Switch Br Sw Tgl Tr 3W 20A120/277Vac (1223-2L)
- LEVITON Wall Switch, 1-Pole, Maintained, Metallic (1221-2KL)
- LEVITON Wall Switch, 4-Way, 120/277V, 20A, Wht, Toggl (1224-2W)
- LEVITON Quiet Grounded Toggle Ivory 15A 3-Way Switch (214-01453-02I)
- LEVITON Wall Switch, 3-Way, Side, 120/277V, 15A, Wht (CS315-2W)
- BUYERS PRODUCTS Neutral Lockout Toggle 3-Position Detented Valve Only (BAV020TD)
- Leviton Switches