Shop All Toggle Switches
Leviton
Toggle Switch 15A 120/277V -4Way Framed Tgl Lt Alm
Mfr # 54504-2T
Zoro # G4046123
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6.6250 in
- Color Light Almond
- Connection Side Wired
- Mounting Box
- Body Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 54504-2T
- Zoro # G4046123
- UPC # 78477273029
- Country of Origin Mexico
- Category Toggle Switches
Dimensions
Height | 6.6250 in |
Length | 9.0000 in |
Dimensions | 46 in H x 1.31 in W x 0.92 in D |
Description
15-Amp, 120/277-Volt, Toggle Framed 4-Way AC Quiet Switch, Commercial Grade, Grounding, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 3-1/2 in H, 2-3/4 in D (E1PB)
- HUBBELL 20A Locking Plug 2P 3W 277VAC L7-20P YL (HBL2331VY)
- TY-RAP 11.4" L Cable Tie NAT PK 100 (TY5253M)
- DWYER INSTRUMENTS Water Pump Pressure Switch, Pr Sw 1580 PSI 14 Npt (CXA-R1)
- LEVITON Wall Switch, 4-Way, 120/277V, 20A, Wht, Toggl (1224-2W)
- LEVITON Non-Grounded Toggle Ivory 15A 3-Way Switch (203-01453-ICP)
- LEVITON 30 Amps Ac 600Vac Manual Motor Switch (MS302-DS)
- LEVITON Residential Grade 15 Amp Toggle Single Pole Grounded Switch, White (682-01451-WCI)
- LEVITON Wall Switch, 1-Pole, Maintained, Metallic (1221-2KL)
- LEVITON Wall Switch, 3-Way, Side, 120/277V, 15A, Wht (CS315-2W)
- HUBBELL WIRING DEVICE-KELLEMS Commercial Grade, Panel Mount and Specialty Switches, Bat Handle Switches, Single Pole Single Throw 4A 250V/8A 125V, Wire Leads, Nickel (HBL11WL)
- Leviton Switches