Shop All Toggle Switches
Leviton
Toggle Switch 15A 120 277V 3Way Tgle Sw Ivory
Mfr # 1203-2I
Zoro # G3967364
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Function Maintained
- Mounting Surface
- Height 7.2500 in
- Connection Back Wired;Side Wired
- Switch Type 3-Way
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 1203-2I
- Zoro # G3967364
- UPC # 78477224854
- Country of Origin United States
- Category Toggle Switches
Dimensions
Height | 7.2500 in |
Dimensions | 46 in H x 1.31 in W x 13 in D |
Length | 9.2500 in |
Description
15 Amp, 120/277 Volt, Toggle 3-Way AC Quiet Switch, Extra Heavy Duty Grade, Self Grounding, Back and Side Wired, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Enclosed T-Style Relay, Hi/Low (RIBU1CW)
- UBI Circuit Breaker, UBIZ Series 70A, 2 Pole, 120/240V AC (UBIZ270)
- SOUTH MAIN HARDWARE 48-in 175-lb, Black, 25 Standard Nylon Tie (220256)
- FAMATEL Electrical Box, Junction Box, ABS (3072)
- LEVITON Toggle Switch 20A 120 277V 3-Way Tgl Sw White (1223-SW)
- LEVITON Toggle Switch Cs115/5501-2W (CS115-2W)
- LEVITON Toggle Switch 20A 120 277V Lckg 3Way Sw Iv (1223-2IL)
- LEVITON Wall Switch, 1-Pole, Side, 120/277V, 20A, Wht (CS120-2W)
- LEVITON 15 amps Single Pole Toggle AC Quiet Switch Ivory (01451-02I)
- LEVITON Wall Swtch, 3-Way, 120/277V, 20A, Ivry, Toggl (1223-2I)
- HONEYWELL Toggle Switch, DPST, 4 Connections, Maintained On/Maintained Off, 1 hp, 15A @ 277V AC (2TL1-2)
- Leviton Toggle Switches