Shop All Wall Plates
Leviton
Toggle Switch 1 Gang Wallplate
Mfr # 81001-PB
Zoro # G4083993
$7.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Brass
- Material Brass
- Size 4-1/2 in H x 2-3/4 in W in
- Finish Polished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 81001-PB
- Zoro # G4083993
- UPC # 78477982747
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 4-1/2 in H x 2-3/4 in W in |
Height | 4.25 in |
Length | 5.50 in |
Width | 3.5 in |
Details
Number of Gangs | 1 |
Color | Brass |
Material | Brass |
Finish | Polished |
Type | Standard Size Traditional |
Application | Commercial and Residential Applications |
Thickness | 0.19 in |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Mounting | Surface |
Cutout | 0.942 in H x 0.406 in W Toggle Switch |
Description
1-Gang Toggle Device Switch Wallplate, Device Mount, Polished Brass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Control Transformer, 50 VA, Not Rated, 55 °C, 120V AC, 208V AC (9070T50D3)
- RITTAL Carbon Steel Enclosure, 15.80 in H, 12 in W, 8.30 in D, NEMA 3R; 4; 12, Hinged (WM161208NC)
- GE Load Center, TLM402, THQL, 40 Spaces, 200A, 120/240V, Convertible Main Lug, 1 Phase (TLM4020CCU)
- LINEMASTER Airval - Compact Twin (TWIN 3B-30A2-S)
- LEVITON Leviton White Six-Outlet Grounding Adapter C22-6ADPT-00W (3069440)
- LEVITON WALLPLT DEC MID WHT10PK (PJ26-WM)
- LEVITON Wallplate 1G Decora Ss (0SL26-000)
- LEVITON Leviton M22-GFNT2-03W 20 Amp White GFCI Receptacle (M22-GFNT2-03W)
- LEVITON Toggle/Duplex Walplt Wht (80705-00W)
- LEVITON White 1 gang Thermoplastic Nylon Receptacle Wall Plate (80703-00W)
- LEVITON Decora QuickPort Light Almond Blank Wall Plate Insert (028-80414-00T)
- Leviton Lighting Controls