Shop All Wall Plates
Leviton
Toggle Device Switch Wallplate-3 Gang
Mfr # 88111
Zoro # G4061566
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Thermoset Plastic
- Size Oversized
- Height 0.50 in
- Length 8.88 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 88111
- Zoro # G4061566
- UPC # 78477780176
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Oversized |
Height | 0.50 in |
Length | 8.88 in |
Width | 6.5 in |
Details
Color | White |
Material | Thermoset Plastic |
Type | Toggle Switch |
Mount | Device |
Standards and Certifications | UL/CSA |
Gang | 3 |
Application | Commercial and Residential Applications |
Description
3-Gang Toggle Device Switch Wallplate, Oversized, Thermoset, Device Mount, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 2 in., 90 deg (NHC1066)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 50 ft, Green, Nylon Jacket, PVC Insulation (11599817)
- HONEYWELL Industrial Snap Action Switch, Hinge, Lever Actuator, SPDT, 15A @ 240V AC Contact Rating (BZ-2RW805551-A2)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SPI Series, Time-Delay, 250A, 600V AC, Indicating (LPS-RK-250SPI)
- LEVITON DPLX OUTLT MID WHT1G10PK (PJ8-WM)
- LEVITON Wallplate Oversize1G Wht (88103-000)
- LEVITON Leviton Mfg 004-80401-00E Black Single Gang Decora GFCI Wallplate (004-80401-00E)
- LEVITON Almond 3 gang Thermoset Plastic Duplex/Toggle Wall Plate 1 pk (78021)
- LEVITON 430 Stainless Steel, Satin Finish, Stainless Steel (SL723)
- LEVITON Wallplates S182-N (84047-40)
- MAXPOWER Wall Plate Phone Flush 1-Port - Stainless Steel (MA81244)
- Leviton Lighting Controls