Shop All Wall Plates
Leviton
Toggle Device 4 Gang Switch Wall Plate
Mfr # 84112-40
Zoro # G4067796
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Material 302 Stainless Steel
- Size Oversized
- Finish Smooth
- Type Toggle Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 84112-40
- Zoro # G4067796
- UPC # 78477309537
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | Oversized |
Length | 11.9370 in |
Height | 4.6250 in |
Details
Color | Stainless Steel |
Material | 302 Stainless Steel |
Finish | Smooth |
Type | Toggle Switch |
Thickness | 0.255 IN in |
Application | Commercial and Residential Applications |
Mount | Device |
Gang | 4 |
Standards and Certifications | UL/CSA |
Construction | Metal |
Cutout | 0.942 in H x 0.406 in W Toggle Switch |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Description
4-Gang Toggle Device Switch Wallplate, Oversized, Device Mount, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Assembly Tool, Male Type, Yellow, Steel (PS16CLM)
- CAROL Comm Cable, Unshielded, 18/8, 1000 Ft. (C3122.41.86)
- LEVITON Outdoor Cvr Plate (4976-GY)
- SQUARE D Control Transformer, 50 VA, Not Rated, 55°C, 24V AC, 240/480V AC (9070T50D2)
- LEVITON Number of Gangs: 1 302 Stainless Steel, Brushed Finish, Silver (43080-1L1)
- LEVITON DPLX OUTLT MID WHT1G10PK (PJ8-WM)
- LEVITON Wallplates 1 Gang Wr Dec Self-Closing Lid Gry (4996-GY)
- LEVITON Leviton Mfg 011-80411-00T Light Almond 3 Gang Decora Wall Plate (011-80411-00T)
- LEVITON White 1 gang Thermoplastic Nylon Toggle Wall Plate (80701-00W)
- LEVITON Wallplate 1G Decora Ss (0SL26-000)
- MULBERRY Number of Gangs: 1 430 Stainless Steel, Satin Finish (97071)
- Leviton Wall Plates