Shop All Toggle Switches
Leviton
Toggle 3 Way Ac Quiet Switch
Mfr # CSB3-20W
Zoro # G4045082
product price: $6.39
/ea
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Box
- Color White
- Body Material Thermoplastic
- Voltage 120/277 VAC
- Height 5.2500 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # CSB3-20W
- Zoro # G4045082
- UPC # 78477240328
- Country of Origin United States
- Category Toggle Switches
Dimensions
Height | 5.2500 in |
Dimensions | 46 in H x 1.31 in W x 1.47 in D |
Length | 7.2500 in |
Description
20 Amp, 120/277 Volt, Toggle 3-Way AC Quiet Switch, Commercial Grade, Grounding, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Wire, High Temperature (LDWR-1021)
- EATON CUTLER-HAMMER Circuit Breaker, BQ Series 20/30A, 4 Pole, 120/240V AC (BQ220230)
- SIEMENS Key-Operated Switch, 22mm, Metal Bezel (3SU1050-5BF11-0AA0)
- ALLEN TEL Versatap Faceplate with I.D. Windows, 1-Port, Ivory (AT70-1-09)
- LEVITON Wall Swtch, 1-Pol, 120/277V, 20A, Ivry, Toggl (1221-2I)
- LEVITON Wall Swtch, 2-Pole, 120/277V, 20A, Wht, Toggl (1222-2W)
- LEVITON Wall Swtch, 1-Pole, Side, 120/277V, 20A, Ivry (CS120-2I)
- LEVITON Toggle Switch Cs115/5501-2W (CS115-2W)
- LEVITON Toggle Switch 20A 120 277V 2 Pole Ind Grd Toggle Ivory (1222-2I)
- LEVITON Quiet Grounded Toggle Ivory 15A 3-Way Switch (214-01453-02I)
- EATON Toggle Switch, DPST, 6 Connections, On/On, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (7564K6)
- Leviton Switches