Shop All Toggle Switches
Leviton
Toggle 3 Way Ac Quiet Switch
Mfr # CSB3-20W
Zoro # G3509576
product price: $8.59
/ea
Sold in multiples of 2 for $17.18
$17.18
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type 3-Way
- Switch Style Toggle
- Color White
- Switch Function Maintained
- Wiring Method Back, Side
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # CSB3-20W
- Zoro # G3509576
- Country of Origin United States
- Category Toggle Switches
Dimensions
Overall Width | 1.3 in |
Overall Height | 4.1 in |
Mount Hole Center-to-Center Height | 2.4 in |
Minimum Wire Size | 14 AWG |
Maximum Wire Size | 10 AWG |
Description
Toggle 3 Way Ac Quiet Switch, Color White, Current Rating 20 A, Illuminated No, Pilot Light No, Switch Function Maintained, Switch Type 3-Way, Voltage Rating 120/277V AC, Wiring Method Back, Side, Horsepower Rating 2 hp, Locking Style Not Applicable, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Mount Hole Center-to-Center Height 2.4 in, Nightlight No, Number of Switches 1, Standards RoHS Compliant, UL/CSA, Strap Material Steel, Switch Style Toggle, Wire Connection Type Screw Terminals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Electronic Timer, Astro 7/365 Days, 30A (ET2805CR)
- CITEL Surge Protector, 1000V, 3 Poles, 2 (DS50PVS-1000)
- WILSON ELECTRONICS 50' WILSON400 Coax Cable, 952350 (952350)
- EATON BUSSMANN Midget Fuse, KTK Series, Fast-Acting, 35A, 600V AC, Non-Indicating, 100kA at 600V AC (KTK-35)
- LEVITON 40 Amps Ac 600Vac Manual Motor Switch (MS402-DS)
- LEVITON Toggle Switch 4 Way Switchpkd. (54504-2W)
- LEVITON Wall Swtch, 3-Way, 120/277V, 20A, Ivry, Toggl (1223-2I)
- LEVITON SWITCH STANDARD TOGGLE, 20A-120/277V (1221-2R)
- LEVITON Toggle White 20A Grounded Quiet Double Pole Switch (S08-CS220-2WS)
- LEVITON Toggle Switch 20A 120 277V Lcking Sw Iv (1221-2IL)
- LEVITON Toggle Switch 20A 120 277V Sp Toggle Gray (CSB1-20G)
- Leviton Toggle Switches