Shop All Specialty Switches
Leviton
TIME SWITCH YL REC P/S INTL 32A 100-130V SPLSH OUT
Mfr # S232-R4
Zoro # G4070386
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Voltage 100/130 VAC
- Height 4.92 in
- Length 19.2910 in
- Device Type Receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # S232-R4
- Zoro # G4070386
- UPC # 78477678565
- Country of Origin Unknown
- Category Specialty Switches
Dimensions
Height | 4.92 in |
Length | 19.2910 in |
Details
Color | Yellow |
Voltage | 100/130 VAC |
Device Type | Receptacle |
Housing | Halogen-free engineering polymer |
Contacts | Nickel Plated Brass |
Wire | 3 |
IK Rating | IK08 |
Pole | 2 |
Operating Temperature | -25°C to 40°C |
Amperage | 32 A |
NOM Certified | Yes |
IEC Rating | 60309-1 and 60309-2 |
IP Rating | IP44 |
Frequency | 50/60Hz |
RETIE Certified | Yes |
Terminal Accom. | 14-8 AWG |
CE | Marked |
Description
32 Amp, 100-130 Volt, 2P+E (2P, 3W), Clock Position 4, IEC/EN 60309-1 & 60309-2, International Configuration Panel Mounting Socket Outlet, Industrial Grade, IP44, Splashproof - YELLOW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 120 to 240V AC, 3 Poles, 1NO (14DUE32BA)
- HALEX 2-1/4 Heavy Duty Wireholder (60222)
- BLACK BOX Rackmount Cable Raceway 2U Double Sided - Horizontal (RMT107A)
- SCHNEIDER ELECTRIC IEC Contact Block, 10A, 2NC, 2NO (LA1KN22)
- LEVITON AC QUIET SWTCH WH 120V (05601-2AW)
- LEVITON Rotary Switch Appliance Sw (5410-W)
- LEVITON TIME SWITCH HUMIDITY SEN 5A 120V WHT (IPHS5-1LW)
- LEVITON Rotary Switch Mini Feed Thru Cord Sw (423-3)
- LEVITON AC QUIET SWTCH WH 125V (05603-2AW)
- LOCHINVAR Fan2714K Fan2714 115V 1/4 Hp (FAN2714K)
- YORK S1-02435738000 Switch, Furnace (S1-0243573)
- Leviton Specialty Switches