Shop All Specialty Switches
Leviton
TIME SWITCH YL P/S REC 2P3W 16A 100-130V 4HR CL POS
Mfr # S216-R4
Zoro # G4063316
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Application Industrial
- Height 4.92 in
- Voltage 100/130 VAC
- Length 19.2910 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # S216-R4
- Zoro # G4063316
- UPC # 78477678664
- Country of Origin Unknown
- Category Specialty Switches
Dimensions
Height | 4.92 in |
Length | 19.2910 in |
Details
Color | Yellow |
Application | Industrial |
Voltage | 100/130 VAC |
NOM Certified | Yes |
Terminal Accom. | #16 - #12 AWG |
Contacts | Nickel Plated Brass |
Housing | Halogen-free engineering polymer |
Frequency | 50/60Hz |
Wire | 3 |
IEC Rating | 60309-1 and 60309-2 |
CE | Marked |
IK Rating | IK08 |
Amperage | 16 A |
IP Rating | IP44 |
Device Type | Receptacle |
Pole | 2 |
RETIE Certified | Yes |
Operating Temperature | -25°C to 40°C |
Type | Pin and Sleeve |
Description
16 Amp, 100-130 Volt, 2P+E (2P, 3W), Clock Position 4, IEC/EN 60309-1 & 60309-2, International Configuration Panel Mounting Socket Outlet, Industrial Grade, IP44, Splashproof - YELLOW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 2 Pos, Keyd (ZB4BG214)
- CABLE WHOLESALE Cable Wholesale 10X7-422NH 1000 ft. RG11 CCTV Coaxial Cable; 14 AWG - Solid Black (10X7-422NH)
- ENERGY CHAIN Tubing Support, 1.670in, Black, Polyamides (I-BFH-36-0)
- SCHNEIDER ELECTRIC Logic Relay, 100-240VAC, With Display (SR3B101FU)
- LEVITON AC QUIET SWTCH WH 120V (05601-2AW)
- LEVITON TIME SWITCH HUMIDITY SEN 5A 120V WHT (IPHS5-1LW)
- LEVITON Rotary Switch Mini Feed Thru Cord Sw (423-3)
- LEVITON AC QUIET SWTCH WH 125V (05603-2AW)
- LEVITON Rotary Switch Appliance Sw (5410-W)
- LEXAIR AIR SWITCHING 1-1/2IN NPT (V-704-7B 1501-808)
- MAGNETROL 120V-Ac Vibrating Level Switch (052-1204-003)
- Leviton Specialty Switches