Shop All Specialty Switches
Leviton
TIME SWITCH YL PN&SL REC INTL 2P3W 32A 100-130V
Mfr # W232-R4
Zoro # G4049307
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Length 15.7480 in
- Material Polymer
- Voltage 100/130 VAC
- Height 4.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # W232-R4
- Zoro # G4049307
- UPC # 78477678893
- Country of Origin Slovakia
- Category Specialty Switches
Dimensions
Length | 15.7480 in |
Height | 4.25 in |
Dimensions | 3.7 in Dia x 4.2 in H |
Description
32 Amp, 100-130 Volt, 2P+E (2P, 3W), Clock Position 4, IEC/EN 60309-1 & 60309-2, International Configuration Panel Mounting Socket Outlet, Industrial Grade, IP66/67, Watertight - YELLOW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Residential Vinyl Straight Blade Plug 1-15P 18-14 AWG 2 Pole 2 Wire (48643-00W)
- CAROL Hookup Wire, CSA TR-64, UL 1007, UL 1569, 18 AWG, 100 ft, Black, PVC Insulation (C2064A.12.01)
- GARDNER BENDER Connector Blue Wire No89 (25-089)
- BRAH ELECTRIC Replacement 3P contact kit for General Electric NEMA Size 4 (BEB55153678G002)
- LEVITON Rotary Switch Appliance Sw (5410-W)
- LEVITON AC QUIET SWTCH WH 125V (05603-2AW)
- LEVITON TIME SWITCH HUMIDITY SEN 5A 120V WHT (IPHS5-1LW)
- LEVITON Rotary Switch Mini Feed Thru Cord Sw (423-3)
- LEVITON AC QUIET SWTCH WH 120V (05601-2AW)
- CLAPPER The Sound Activated Switch (CL840-12)
- IEC FAN SWITCH 3SPEED 3D115 (E035-70005904)
- Leviton Switches