Shop All Specialty Switches
Leviton
TIME SWITCH YL INTL PN&SL REC 2P3W 16A 100-130V
Mfr # W216-R4
Zoro # G4014054
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Length 19.2910 in
- Voltage 100/130 VAC
- Height 4.92 in
- Device Type Receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # W216-R4
- Zoro # G4014054
- UPC # 78477678909
- Country of Origin Slovakia
- Category Specialty Switches
Dimensions
Length | 19.2910 in |
Height | 4.92 in |
Details
Color | Yellow |
Voltage | 100/130 VAC |
Device Type | Receptacle |
IEC Rating | 60309-1 and 60309-2 |
Housing | Halogen-free engineering polymer |
Pole | 2 |
IP Rating | IP66/IP67 |
NOM Certified | Yes |
IK Rating | IK08 |
CE | Marked |
Wire | 3 |
Terminal Accom. | #16 - #12 AWG |
Contacts | Nickel Plated Brass |
Amperage | 16 A |
RETIE Certified | Yes |
Operating Temperature | -25°C to 40°C |
Frequency | 50/60Hz |
Description
16 Amp, 100-130 Volt, 2P+E (2P, 3W), Clock Position 4, IEC/EN 60309-1 & 60309-2, International Configuration Panel Mounting Socket Outlet, Industrial Grade, IP66/67, Watertight - YELLOW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Zip Ties - 11in Long - 100 Pc Pk - Fluorescent Yellow - Nylon - 50 Lbs Tensile Strength (CT511FL-YL-100)
- ZORO SELECT Strut Channel, Wht Painted Steel, 14 Gauge (FS-500SS WT 12.00)
- HUBBELL Receptacle, 30 A, 600 V (HBL430MI5W)
- AIMS POWER Power Inverter and Battery Charger, Pure Sine Wave, 6,000 W Peak, 2,000 W Continuous, 1 Outlets (PICOGLF20W12V120VR)
- LEVITON TIME SWITCH HUMIDITY SEN 5A 120V WHT (IPHS5-1LW)
- LEVITON Rotary Switch Mini Feed Thru Cord Sw (423-3)
- LEVITON Rotary Switch Appliance Sw (5410-W)
- LEVITON AC QUIET SWTCH WH 125V (05603-2AW)
- LEVITON AC QUIET SWTCH WH 120V (05601-2AW)
- MCDONNELL & MILLER Fs1-W 1/2" In-Line High (FS1-W)
- DWYER INSTRUMENTS Current Switch, Split Core Curr S (SCS-211125-R)
- Leviton Specialty Switches