Shop All Specialty Switches
Leviton
TIME SWITCH YL INTL 32A 100-130V 2P3W SURF REC
Mfr # W232-S4
Zoro # G4051845
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Length 18.1100 in
- Material Polymer
- Voltage 100/130 VAC
- Height 4.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # W232-S4
- Zoro # G4051845
- UPC # 78477679289
- Country of Origin Unknown
- Category Specialty Switches
Dimensions
Length | 18.1100 in |
Height | 4.25 in |
Dimensions | 5.8 H x 4.4 in W x 3.1 in D |
Description
32 Amp, 100-130 Volt, 2P+E (2P, 3W), Clock Position 4, IEC/EN 60309-1 & 60309-2, International Configuration Surface Mounting Socket Outlet, Industrial Grade, IP66/67, Watertight - YELLOW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANELTRONICS Circuit Breaker, 25A, 1 Pole, Not Rated (206-074S)
- MIDWEST FASTENER 12 WG to 10 WG x 3/8" Insulated Ring Terminals 15PK (69966)
- CALBOND Conduit Body, Type LB, FM7, 4 in., PVC (PV4000LB107)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TM3S2510-C39)
- LEVITON AC QUIET SWTCH WH 120V (05601-2AW)
- LEVITON TIME SWITCH HUMIDITY SEN 5A 120V WHT (IPHS5-1LW)
- LEVITON Rotary Switch Mini Feed Thru Cord Sw (423-3)
- LEVITON AC QUIET SWTCH WH 125V (05603-2AW)
- LEVITON Rotary Switch Appliance Sw (5410-W)
- MIDWEST FASTENER Snap-in-Place Range Switches 2PK (65312)
- CLAPPER The Sound Activated Switch (CL840-12)
- Leviton Specialty Switches