Shop All Specialty Switches
Leviton
TIME SWITCH YL INTL 16A 100-130V SPLSH OUT
Mfr # S216-S4
Zoro # G4085743
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Application Industrial
- Height 4.25 in
- Voltage 100/130 VAC
- Length 15.7480 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # S216-S4
- Zoro # G4085743
- UPC # 78477679036
- Country of Origin Unknown
- Category Specialty Switches
Dimensions
Height | 4.25 in |
Length | 15.7480 in |
Details
Color | Yellow |
Application | Industrial |
Voltage | 100/130 VAC |
NOM Certified | Yes |
RETIE Certified | Yes |
IP Rating | IP44 |
CE | Marked |
Pole | 2 |
Frequency | 50/60Hz |
IEC Rating | 60309-1 and 60309-2 |
Contacts | Nickel Plated Brass |
Terminal Accom. | #16 - #12 AWG |
Housing | Halogen-free engineering polymer |
Device Type | Receptacle |
IK Rating | IK08 |
Amperage | 16 A |
Operating Temperature | -25°C to 40°C |
Wire | 3 |
Type | Pin and Sleeve |
Description
16 Amp, 100-130 Volt, 2P+E (2P, 3W), Clock Position 4, IEC/EN 60309-1 & 60309-2, International Configuration Surface Mounting Socket Outlet, Industrial Grade, IP44, Splashproof - YELLOW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 6 in H, 4 in D, NEMA 4X, Hinged (BN4060604CHQT)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 14 in W, 8 in D, NEMA 4; 12, Hinged (A16148CHFL)
- CABLE WHOLESALE F-Pin Coaxial Quick Connect Adapter, Threaded F-Pin Female to Quick F-Pin Male (200-103)
- ALLEN BRADLEY Flex Input I/o Module (1794-IA8)
- LEVITON Rotary Switch Appliance Sw (5410-W)
- LEVITON TIME SWITCH HUMIDITY SEN 5A 120V WHT (IPHS5-1LW)
- LEVITON Rotary Switch Mini Feed Thru Cord Sw (423-3)
- LEVITON AC QUIET SWTCH WH 125V (05603-2AW)
- LEVITON AC QUIET SWTCH WH 120V (05601-2AW)
- IFM Flow Switch, 18 mm Connection, SS (SI5010)
- MIDWEST FASTENER Single Pole, Single Throw Knife Switch 2PK (72581)
- Leviton Specialty Switches