Shop All Specialty Switches
Leviton
TIME SWITCH VIZIA TMR TTL 244WHT IV LA
Mfr # VPT24-16Z
Zoro # G4043454
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For indoor/outdoor lighting, fans and pool filters applications
- Length 2.81 in
- Height 4.44 in
- Width 2.5 in
- Type Timer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # VPT24-16Z
- Zoro # G4043454
- UPC # 78477866184
- Country of Origin China
- Category Specialty Switches
Dimensions
Length | 2.81 in |
Height | 4.44 in |
Width | 2.5 in |
Details
Application | For indoor/outdoor lighting, fans and pool filters applications |
Type | Timer |
Mounting | Wall |
Standard | Title 24 |
Timing Range | 24 hr |
Amperage Rating | 15 A |
Description
T24 2016 Compliant Vizia + 24HR LCD Timer For Single Pole, 3-Way Or More Applications W/ VPOSR. Features 6HR Manual Override, Backlit LCD Display & Locator LED, Settings At A Glance, Astronomical Clock, 50 Events. 1800W Incandescent, 600W LED/CFL, 15A Resistive, 15A Inductive, 1HP). Neutral Required. White With Ivory And Light Almond Color Kits Included.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Bttn Cntrl Statn, 1NO/1NC, Mshrm Head (9001KYK14)
- 3M 22-18 AWG Nylon Pin Terminal 0.47" Pin Length PK100 (MNG18-47PX-A)
- HUBBELL Pin and Sleeve Receptacle, 60A, 600VAC (HBL360RS1W)
- HILLSDALE TERMINAL 12-10 N/I #8 Spade, PK500 (50280N)
- LEVITON Rotary Switch Mini Feed Thru Cord Sw (423-3)
- LEVITON AC QUIET SWTCH WH 125V (05603-2AW)
- LEVITON TIME SWITCH HUMIDITY SEN 5A 120V WHT (IPHS5-1LW)
- LEVITON Rotary Switch Appliance Sw (5410-W)
- LEVITON AC QUIET SWTCH WH 120V (05601-2AW)
- SCHNEIDER ELECTRIC Kelts-470 Spdt Damper End Switch (KELTS-470)
- MCDONNELL & MILLER Series FS1 High Sensitivity Liquid Flow Switches, 1/2in NPT (113200)
- Leviton Switches