Shop All Specialty Switches
Leviton
TIME SWITCH REC WTRTIGHT P/S 4PO5WI 3PH 100A120/208V
Mfr # 5100R9W
Zoro # G4051382
Free Shipping & Returns
$563.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Grade Industrial
- Application Industrial
- Voltage Rating 120/208 VAC
- Height 5.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 5100R9W
- Zoro # G4051382
- UPC # 78477837771
- Country of Origin Unknown
- Category Specialty Switches
Dimensions
Height | 5.06 in |
Length | 6.31 in |
Width | 4.81 in |
Dimensions | 4.8 in H x 6.22 in D |
Details
Color | Blue |
Grade | Industrial |
Application | Industrial |
Voltage Rating | 120/208 VAC |
Material | Valox® 357 |
Number of Poles | 4 |
Enclosure | IP67 |
Temperature Rating | -40 to 60 °C |
Number of Wires | 5 |
Action | FP |
Environmental Conditions | Humidity (32 DEG C, 93 PCT, 168 HR);Flammability (Rated UL94 V-2) |
Amperage Rating | 100 A |
Terminal Type | Screw |
Frequency Rating | 50/60 Hz |
Mounting | Flange Mount |
Type | Pin & Sleeve Watertight Receptacle |
Standard | UL Listed 1682 and 1686, CSA Certified C22.2 No 182.1, Per low voltage directives 73\23\EEC, 93\68\EEC, IEC Rated 60309-1 and 60309-2 |
Description
100 Amp, 120/208 Volt 3PY, IEC 309-1 & 309-2, 4P, 5W, Outlet North American Pin & Sleeve Receptacle, Industrial Grade, IP67, Watertight, - Blue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Datacom Surge Protector, 6 Outlet, Black (TLP606RNET)
- CORNING Corning 10 x 10 in. PC-620D Digital Stirring Hot Plate KIT, (6795-620KIT)
- 3M 8 AWG Non-Insulated Ring Terminal 1/4" Stud PK200 (M8-14R/SK)
- SCHNEIDER ELECTRIC Pendant Push Button, 30 mm, Multi (9001KR12U)
- LEVITON AC QUIET SWTCH WH 120V (05601-2AW)
- LEVITON Rotary Switch Mini Feed Thru Cord Sw (423-3)
- LEVITON Rotary Switch Appliance Sw (5410-W)
- LEVITON AC QUIET SWTCH WH 125V (05603-2AW)
- LEVITON TIME SWITCH HUMIDITY SEN 5A 120V WHT (IPHS5-1LW)
- GARDNER BENDER PUSH SWITCH ON/OFF BRS6A (GSW-25)
- BOLTSWITCH PULLOUT 2P 30A 240V-AC 250V-DC OTHER SWITCH (PH221-NM117)
- Leviton Switches