Shop All Specialty Switches
Leviton
TIME SWITCH RD REC INTL 4P5W 16A 440-460V
Mfr # S416-R11
Zoro # G4071637
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Length 19.2910 in
- Voltage 440-460 VAC
- Height 4.92 in
- Pole 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # S416-R11
- Zoro # G4071637
- UPC # 78477678787
- Country of Origin Unknown
- Category Specialty Switches
Dimensions
Length | 19.2910 in |
Height | 4.92 in |
Details
Color | Red |
Voltage | 440-460 VAC |
Pole | 4 |
Contacts | Nickel Plated Brass |
Operating Temperature | -25°C to 40°C |
RETIE Certified | Yes |
IP Rating | IP44 |
Housing | Halogen-free engineering polymer |
Wire | 5 |
NOM Certified | Yes |
IEC Rating | 60309-1 and 60309-2 |
Device Type | Receptacle |
Frequency | 60Hz |
CE | Marked |
Terminal Accom. | #16 - #12 AWG |
IK Rating | IK08 |
Amperage | 16 A |
Description
16 Amp, 440-460 Volt, 3P+N+E (4P, 5W), Clock Position 11, IEC/EN 60309-1 & 60309-2, International Configuration Panel Mounting Socket Outlet, Industrial Grade, IP44, Splashproof - RED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Single function relay, Harmony Timer Relays, 5A, 1 CO, 0.05s...10min, delay on de energization, 24...240V AC DC (RE22R1KMR)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, White (GFR83W)
- TELEMECANIQUE SENSORS Fiber Optic Cabl, Diffuse, 6-9/16 ft., 70mm (XUFN05321)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, Insulgrip Pin and Sleeve Devices, Industrial Grade, Female, Receptacle, 60A 600V AC, 3- Pole 4-Wire Grounding Style 1 and Black (HBL460RS1WR)
- LEVITON Rotary Switch Mini Feed Thru Cord Sw (423-3)
- LEVITON AC QUIET SWTCH WH 120V (05601-2AW)
- LEVITON TIME SWITCH HUMIDITY SEN 5A 120V WHT (IPHS5-1LW)
- LEVITON AC QUIET SWTCH WH 125V (05603-2AW)
- LEVITON Rotary Switch Appliance Sw (5410-W)
- OMRON GUARD LOCK SAFETY DOOR 24V-DC OTHER SWITCH (D4NL-1AFG-B)
- MAGNETROL 120V-Ac Vibrating Level Switch (052-1204-003)
- Leviton Switches