Shop All Specialty Switches
Leviton
TIME SWITCH RD P/S REC 4P5W 32A 346-415V 6H CL POS
Mfr # S432-R6
Zoro # G4077106
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Voltage 346-415 VAC
- Length 19.2910 in
- Height 4.92 in
- Housing Halogen-free engineering polymer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # S432-R6
- Zoro # G4077106
- UPC # 78477678527
- Country of Origin Unknown
- Category Specialty Switches
Dimensions
Length | 19.2910 in |
Height | 4.92 in |
Details
Color | Red |
Voltage | 346-415 VAC |
Housing | Halogen-free engineering polymer |
Contacts | Nickel Plated Brass |
Device Type | Receptacle |
CE | Marked |
Pole | 4 |
NOM Certified | Yes |
IP Rating | IP44 |
Wire | 5 |
Terminal Accom. | 14-8 AWG |
IK Rating | IK08 |
Amperage | 32 A |
RETIE Certified | Yes |
Frequency | 50/60Hz |
Operating Temperature | -25°C to 40°C |
IEC Rating | 60309-1 and 60309-2 |
Description
32 Amp, 346-415 Volt, 3P+N+E (4P, 5W), Clock Position 6, IEC/EN 60309-1 & 60309-2, International Configuration Panel Mounting Socket Outlet, Industrial Grade, IP44, Splashproof - RED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Switch Combo 3Way La (05241-0TS)
- ILSCO Power Distribution Block, Line Conductor (PDB-49-500-1-EC)
- TRIPP LITE Cat6 Cable, Snagless, Molded, Orange, 14ft (N201-014-OR)
- KLEIN TOOLS Modular Data Plugs RJ45 CAT6, 25-Pack (VDV826-603)
- LEVITON Rotary Switch Mini Feed Thru Cord Sw (423-3)
- LEVITON AC QUIET SWTCH WH 120V (05601-2AW)
- LEVITON AC QUIET SWTCH WH 125V (05603-2AW)
- LEVITON TIME SWITCH HUMIDITY SEN 5A 120V WHT (IPHS5-1LW)
- LEVITON Rotary Switch Appliance Sw (5410-W)
- DWYER INSTRUMENTS Current Switch, Split Core Curr Sw (SCS-211125)
- MCDONNELL & MILLER Fs5-1 Flow Switch(Low Flow Rate (FS5-1)
- Leviton Specialty Switches