Shop All Specialty Switches
Leviton
TIME SWITCH RD P/S REC 3P4W, 16A 380-415V, 6H CLCK
Mfr # W316-R6
Zoro # G3967398
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Length 19.2910 in
- Voltage 380-415 VAC
- Application Industrial
- Height 4.92 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # W316-R6
- Zoro # G3967398
- UPC # 78477678978
- Country of Origin Unknown
- Category Specialty Switches
Dimensions
Length | 19.2910 in |
Height | 4.92 in |
Details
Color | Red |
Voltage | 380-415 VAC |
Application | Industrial |
Wire | 4 |
IEC Rating | 60309-1 and 60309-2 |
Torque Range | Terminal screws 7 in lbs, mounting screws 10.6 in lbs |
Operating Temperature | -25°C to 40°C |
Terminal Accom. | #16 - #12 AWG |
CE | Marked |
Pole | 3 |
Amperage | 16 A |
Device Type | Receptacle |
Frequency | 50/60Hz |
RETIE Certified | Yes |
IP Rating | IP66/IP67 |
Housing | Halogen-free engineering polymer |
IK Rating | IK08 |
Contacts | Nickel Plated Brass |
NOM Certified | Yes |
Type | Pin and Sleeve |
Standard | IP66/67 |
Description
16 Amp, 380-415 Volt, 3P+E (3P, 4W), Clock Position 6, IEC/EN 60309-1 & 60309-2, International Configuration Panel Mounting Socket Outlet, Industrial Grade, IP66/67, Watertight - RED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS 1NC/2NO Magnetically Actuated Safety Interlock Switch (XCSDMP5002)
- HUBBELL 15A Midget Locking Angle Plug 2P 3W 120VAC ML-2P BK (HBL7570)
- THE BEST CONNECTION Fuse Holder, 1A to 30A Amp Range, Wire Leads (JTT2460H)
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Rectangular, Non-Metallic, Toggle Switch (14210WH)
- LEVITON Rotary Switch Mini Feed Thru Cord Sw (423-3)
- LEVITON AC QUIET SWTCH WH 120V (05601-2AW)
- LEVITON TIME SWITCH HUMIDITY SEN 5A 120V WHT (IPHS5-1LW)
- LEVITON Rotary Switch Appliance Sw (5410-W)
- LEVITON AC QUIET SWTCH WH 125V (05603-2AW)
- WHITE-RODGERS 100/350F, 9 in. ELEMENT, SPDT, 20Fdif (416-4)
- HUBBELL WIRING DEVICE-KELLEMS Pull Chain Switch, Off/1On/2On/1&2On (RL120)
- Leviton Switches