Shop All Specialty Switches
Leviton
TIME SWITCH RD P/S PLUG 4P5W 63A 346-415V 6H CL POS
Mfr # W463-R6
Zoro # G3969272
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Height 4.45 in
- Material Polymer
- Length 18.1100 in
- Voltage 346-415 VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # W463-R6
- Zoro # G3969272
- UPC # 78477679098
- Country of Origin Unknown
- Category Specialty Switches
Dimensions
Height | 4.45 in |
Length | 18.1100 in |
Dimensions | 4.4 in Dia x 4.3 in L |
Description
63 Amp, 346-415 Volt, 3P+N+E (4P, 5W), Clock Position 6, IEC/EN 60309-1 & 60309-2, International Configuration Panel Mounting Socket Outlet, Industrial Grade, IP66/67, Watertight - RED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON SCRWLS WALPLT LTAL 2GANG (80309-0ST)
- MONOPRICE F-Type F to M Adapter, Right Angle (6775)
- HONEYWELL Toggle Switch, DPDT, 6 Connections, On/On, 1 hp, 15A @ 277V AC (2NT1-3)
- LEVITON Conn Locking L5-20R 20A (02313-000)
- LEVITON TIME SWITCH HUMIDITY SEN 5A 120V WHT (IPHS5-1LW)
- LEVITON Rotary Switch Appliance Sw (5410-W)
- LEVITON AC QUIET SWTCH WH 120V (05601-2AW)
- LEVITON AC QUIET SWTCH WH 125V (05603-2AW)
- LEVITON Rotary Switch Mini Feed Thru Cord Sw (423-3)
- MIDWEST FASTENER Long Shank Rotary Switches 2PK (65227)
- ALLEN BRADLEY Photoswitch Sensor 10-30v-dc (42SRF-6002)
- Leviton Switches