Shop All Specialty Switches
Leviton
TIME SWITCH RD PN&SL INTL SURF REC 2P3W 32A 380-415V
Mfr # W232-S9
Zoro # G4082173
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Length 15.7480 in
- Height 4.25 in
- Material Polymer
- Voltage 380-415 VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # W232-S9
- Zoro # G4082173
- UPC # 78477679517
- Country of Origin Unknown
- Category Specialty Switches
Dimensions
Length | 15.7480 in |
Height | 4.25 in |
Dimensions | 5.8 H x 4.4 in W x 3.1 in D |
Description
32 Amp, 380-415 Volt, 2P+E (2P, 3W), Clock Position 9, IEC/EN 60309-1 & 60309-2, International Configuration Surface Mounting Socket Outlet, Industrial Grade, IP66/67, Watertight - RED
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL 3-Way Coax Splitter, 2.4 GHz (CT3103)
- SCHNEIDER ELECTRIC Lug Kit, for LC1F630, 1 lug, three 2-600 MCM (DZ2FL3)
- OMRON Industrial Snap Action Switch, Cross Roller, Panel Mount, Plunger Actuator, SPDT (X-10GQ21-B)
- SQUARE D Manual Motor Starter, 30A, 600VAC, 3P (2510FW1P)
- LEVITON Rotary Switch Appliance Sw (5410-W)
- LEVITON Rotary Switch Mini Feed Thru Cord Sw (423-3)
- LEVITON TIME SWITCH HUMIDITY SEN 5A 120V WHT (IPHS5-1LW)
- LEVITON AC QUIET SWTCH WH 120V (05601-2AW)
- LEVITON AC QUIET SWTCH WH 125V (05603-2AW)
- DWYER INSTRUMENTS Air Flow Switch (AVFS-2)
- SPRINGER CONTROLS CO T.E.R., PRSL1801PI 1 N.C. Single Switch, Use w/ MIKE & VICTOR Pendants (PRSL1801PI)
- Leviton Switches