Shop All Specialty Switches
Leviton
TIME SWITCH RD PN&SL INTL SURF REC 2P3W 16A 380-415V
Mfr # W216-S9
Zoro # G4051687
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Height 4.25 in
- Material Polymer
- Voltage 380-415 VAC
- Length 15.7480 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # W216-S9
- Zoro # G4051687
- UPC # 78477679562
- Country of Origin Slovakia
- Category Specialty Switches
Dimensions
Height | 4.25 in |
Length | 15.7480 in |
Dimensions | 5.3 in H x 3.6 in W x 2.6 in D |
Description
16 Amp, 380-415 Volt, 2P+E (2P, 3W), Clock Position 9, IEC/EN 60309-1 & 60309-2, International Configuration Surface Mounting Socket Outlet, Industrial Grade, IP66/67, Watertight - RED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR 12-10 Gauge - #8 Heat Shrink Ring Terminal - 3-Pack (312203)
- HELI-TUBE 3/8 In. OD X 25FT Black Polyethylene Spiral Wrap (HT 3/8 UR-25)
- ANCOR Black 14 AWG Tinned Copper Wire - 500' (104050)
- TELEMECANIQUE SENSORS Limit Switch, Adjustable Roller Lever, Rotary, 1NC/1NO, 10A @ 240V AC, Actuator Location: Side (XCKP2145N12)
- LEVITON Rotary Switch Appliance Sw (5410-W)
- LEVITON Rotary Switch Mini Feed Thru Cord Sw (423-3)
- LEVITON TIME SWITCH HUMIDITY SEN 5A 120V WHT (IPHS5-1LW)
- LEVITON AC QUIET SWTCH WH 120V (05601-2AW)
- LEVITON AC QUIET SWTCH WH 125V (05603-2AW)
- YORK S1-02435738000 Switch, Furnace (S1-0243573)
- PILZ SAFETY OTHER SWITCH (PSEN 1.1P-10 PSEN 1.1-10 504210)
- Leviton Switches