Shop All Specialty Switches
Leviton
TIME SWITCH RD PN&SL INTL REC 2P3W 32A 380-415V
Mfr # W232-R9
Zoro # G4075146
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Length 15.7480 in
- Voltage 380-415 VAC
- Height 4.25 in
- Frequency 50/60Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # W232-R9
- Zoro # G4075146
- UPC # 78477679081
- Country of Origin Unknown
- Category Specialty Switches
Dimensions
Length | 15.7480 in |
Height | 4.25 in |
Details
Color | Red |
Voltage | 380-415 VAC |
Frequency | 50/60Hz |
Terminal Accom. | 14-8 AWG |
IK Rating | IK08 |
IEC Rating | 60309-1 and 60309-2 |
Contacts | Nickel Plated Brass |
NOM Certified | Yes |
CE | Marked |
RETIE Certified | Yes |
Housing | Halogen-free engineering polymer |
Amperage | 32 A |
Device Type | Receptacle |
Operating Temperature | -25°C to 40°C |
Pole | 2 |
IP Rating | IP66/IP67 |
Wire | 3 |
Description
32 Amp, 380-415 Volt, 2P+E (2P, 3W), Clock Position 9, IEC/EN 60309-1 & 60309-2, International Configuration Panel Mounting Socket Outlet, Industrial Grade, IP66/67, Watertight - RED
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pilot Light, Incan, Red, 110-120V (9001SKP1R31)
- HUBBELL 15A Midget Locking Flanged Receptacle 2P 3W 120VAC (HBL7596)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/2 in, Straight (SHC1059)
- CAROL 18 AWG 4 Conductor Stranded Multi-Conductor Cable WT (E3034S.41.02)
- LEVITON Rotary Switch Appliance Sw (5410-W)
- LEVITON AC QUIET SWTCH WH 125V (05603-2AW)
- LEVITON TIME SWITCH HUMIDITY SEN 5A 120V WHT (IPHS5-1LW)
- LEVITON AC QUIET SWTCH WH 120V (05601-2AW)
- LEVITON Rotary Switch Mini Feed Thru Cord Sw (423-3)
- BRADFORD WHITE 239-43676-02 Resetable Thermal (239-43676-)
- MAGNETROL REPLACEMENT ASSEMBLY (89-7401-101)
- Leviton Switches