Shop All Specialty Switches
Leviton
TIME SWITCH RD PN&SL INTL REC 16A 380-415V 2P3W
Mfr # W216-R9
Zoro # G4075042
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Height 4.92 in
- Voltage 380-415 VAC
- Length 19.2910 in
- Device Type Receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # W216-R9
- Zoro # G4075042
- UPC # 78477679012
- Country of Origin Slovakia
- Category Specialty Switches
Dimensions
Height | 4.92 in |
Length | 19.2910 in |
Details
Color | Red |
Voltage | 380-415 VAC |
Device Type | Receptacle |
Wire | 3 |
IP Rating | IP66/IP67 |
Housing | Halogen-free engineering polymer |
CE | Marked |
IEC Rating | 60309-1 and 60309-2 |
RETIE Certified | Yes |
IK Rating | IK08 |
Contacts | Nickel Plated Brass |
Operating Temperature | -25°C to 40°C |
Amperage | 16 A |
NOM Certified | Yes |
Frequency | 50/60Hz |
Pole | 2 |
Terminal Accom. | #16 - #12 AWG |
Description
16 Amp, 380-415 Volt, 2P+E (2P, 3W), Clock Position 9, IEC/EN 60309-1 & 60309-2, International Configuration Panel Mounting Socket Outlet, Industrial Grade, IP66/67, Watertight - RED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Surge Protector Strip, 6 Outlet, Gray (TLP602)
- SOUTHWIRE Extension Cord, 10 AWG, 125VAC, 50 ft. L (26480064)
- SQUARE D Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 60 A, NEMA 1 (DT362)
- EATON BUSSMANN UL Class Fuse, J Class, JKS Series, Fast-Acting, 10A, 600V AC, Non-Indicating (JKS-10)
- LEVITON AC QUIET SWTCH WH 120V (05601-2AW)
- LEVITON TIME SWITCH HUMIDITY SEN 5A 120V WHT (IPHS5-1LW)
- LEVITON Rotary Switch Appliance Sw (5410-W)
- LEVITON Rotary Switch Mini Feed Thru Cord Sw (423-3)
- LEVITON AC QUIET SWTCH WH 125V (05603-2AW)
- FCI 115-220V-Ac Flow Switch (FLT93F-1B1A203C1A03000)
- ASI Boat Lift Switch, Single Phase Motor Reversing, Maintained, 2HP Motors, 20A (A-101710G)
- Leviton Switches