Shop All Specialty Switches
Leviton
TIME SWITCH RD INTL P/S REC 63A 440-460V 4P5W OUT
Mfr # W463-S11
Zoro # G4053324
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Height 5.79 in
- Length 15.1570 in
- Voltage 440-460 VAC
- Material Polymer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # W463-S11
- Zoro # G4053324
- UPC # 78477679586
- Country of Origin Unknown
- Category Specialty Switches
Dimensions
Height | 5.79 in |
Length | 15.1570 in |
Dimensions | 10.5 in H x 4.9 in W x 4.5 in D |
Description
63 Amp, 440-460 Volt, 3P+N+E (4P, 5W), Clock Position 11, IEC/EN 60309-1 & 60309-2, International Configuration Surface Mounting Socket Outlet, Industrial Grade, IP66/67, Watertight - RED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Terminal Block, 40 Amp (9080GA6)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 230 V AC, 18 A (LC1D18P7)
- KH INDUSTRIES 25 ft. 12/3 Extension Cord Reel 20 Amps 4 Outlets 120VAC Voltage (RTBB3L-WDD520-J12F)
- SCHNEIDER ELECTRIC Power plug-in relay, 15 A, 2 CO, with LE, 110V DC Coil Volts, 2 C/O (RPM22FD)
- LEVITON AC QUIET SWTCH WH 120V (05601-2AW)
- LEVITON AC QUIET SWTCH WH 125V (05603-2AW)
- LEVITON TIME SWITCH HUMIDITY SEN 5A 120V WHT (IPHS5-1LW)
- LEVITON Rotary Switch Appliance Sw (5410-W)
- LEVITON Rotary Switch Mini Feed Thru Cord Sw (423-3)
- CLAPPER The Sound Activated Switch (CL840-12)
- SENTROL BALANCED HIGH SECURITY MAGNETIC CONTACTS OTHER SWITCH (2707A)
- Leviton Switches