Shop All Specialty Switches
Leviton
TIME SWITCH RD INTL 63A 440-460V 4P5W REC
Mfr # W463-R11
Zoro # G4054812
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Length 18.1100 in
- Height 4.45 in
- Voltage 440-460 VAC
- CE Marked
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # W463-R11
- Zoro # G4054812
- UPC # 78477679029
- Country of Origin Unknown
- Category Specialty Switches
Dimensions
Length | 18.1100 in |
Height | 4.45 in |
Details
Color | Red |
Voltage | 440-460 VAC |
CE | Marked |
Device Type | Receptacle |
Wire | 5 |
IP Rating | IP66/IP67 |
Amperage | 63 A |
Operating Temperature | -25°C to 40°C |
Terminal Accom. | #10 - #4 AWG |
Contacts | Nickel Plated Brass |
Frequency | 60Hz |
IK Rating | IK08 |
Pole | 4 |
NOM Certified | Yes |
IEC Rating | 60309-1 and 60309-2 |
Housing | Halogen-free engineering polymer |
RETIE Certified | Yes |
Description
63 Amp, 440-460 Volt, 3P+N+E (4P, 5W), Clock Position 11, IEC/EN 60309-1 & 60309-2, International Configuration Panel Mounting Socket Outlet, Industrial Grade, IP66/67, Watertight - RED
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Static Discharge Clamp, 8.9In (GIE4CG4)
- MACROMATIC Alternating Relay, DPDT, 240VAC, 10A, 8 Pin (ARP240A3R)
- GREENGATE Decorator Dimmer, All-Load-Bk, Gy, W (WBSD-DEC-C5)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., 90 deg, Wht (NHC1022CR)
- LEVITON AC QUIET SWTCH WH 120V (05601-2AW)
- LEVITON TIME SWITCH HUMIDITY SEN 5A 120V WHT (IPHS5-1LW)
- LEVITON AC QUIET SWTCH WH 125V (05603-2AW)
- LEVITON Rotary Switch Mini Feed Thru Cord Sw (423-3)
- LEVITON Rotary Switch Appliance Sw (5410-W)
- HONEYWELL 40003916-026 Powerhead For (40003916-0)
- SMC 1In Flow Switch (IF323-10-01)
- Leviton Specialty Switches