Shop All Specialty Switches
Leviton
TIME SWITCH RD INTL 32A 3380-415V SPLSH OTLT
Mfr # S232-S9
Zoro # G4066518
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Length 15.7480 in
- Voltage 380-415 VAC
- Height 4.25 in
- IP Rating IP44
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # S232-S9
- Zoro # G4066518
- UPC # 78477679180
- Country of Origin Unknown
- Category Specialty Switches
Dimensions
Length | 15.7480 in |
Height | 4.25 in |
Details
Color | Red |
Voltage | 380-415 VAC |
IP Rating | IP44 |
CE | Marked |
NOM Certified | Yes |
Housing | Halogen-free engineering polymer |
Pole | 2 |
Terminal Accom. | 14-8 AWG |
Device Type | Receptacle |
Contacts | Nickel Plated Brass |
Operating Temperature | -25°C to 40°C |
Amperage | 32 A |
IK Rating | IK08 |
IEC Rating | 60309-1 and 60309-2 |
Wire | 3 |
RETIE Certified | Yes |
Frequency | 50/60Hz |
Description
32 Amp, 380-415 Volt, 2P+E (2P, 3W), Clock Position 9, IEC/EN 60309-1 & 60309-2, International Configuration Surface Mounting Socket Outlet, Industrial Grade, IP44, Splashproof - RED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 65 psi, Standard Action (9013FSG2J24M4)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, 1NC/1NO, 10A @ 240V AC, Actuator Location: Top (XCKL110H7)
- ALLEN BRADLEY 3P 30A AMP 600V-AC NON-FUSIBLE DISCONNECT SWITCH (1494F-D30)
- EATON BUSSMANN Glass Fuse, S506 Series, Time-Delay, 500mA, 250V AC, 35A at 250V AC, 5 PK (S506-500-R)
- LEVITON AC QUIET SWTCH WH 120V (05601-2AW)
- LEVITON TIME SWITCH HUMIDITY SEN 5A 120V WHT (IPHS5-1LW)
- LEVITON Rotary Switch Mini Feed Thru Cord Sw (423-3)
- LEVITON AC QUIET SWTCH WH 125V (05603-2AW)
- LEVITON Rotary Switch Appliance Sw (5410-W)
- AMETEK Drexelbrook Series Level Control 120/240V-Ac 24V-Dc Other Level Switch (506-6000)
- CROUSE HINDS Explosion Proof Snap 120VAc Other Switch (EDSC2130)
- Leviton Specialty Switches