Shop All Specialty Switches
Leviton
TIME SWITCH RD INTL 16A PN&SL REC 3P4W, 16A 440-460V
Mfr # S316-R11
Zoro # G4011358
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Length 19.2910 in
- Voltage 440-460 VAC
- Height 4.92 in
- Application Industrial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # S316-R11
- Zoro # G4011358
- UPC # 78477678763
- Country of Origin Unknown
- Category Specialty Switches
Dimensions
Length | 19.2910 in |
Height | 4.92 in |
Details
Color | Red |
Voltage | 440-460 VAC |
Application | Industrial |
IEC Rating | 60309-1 and 60309-2 |
NOM Certified | Yes |
Operating Temperature | -25°C to 40°C |
RETIE Certified | Yes |
Pole | 3 |
Housing | Halogen-free engineering polymer |
Amperage | 16 A |
Contacts | Nickel Plated Brass |
IP Rating | IP44 |
Terminal Accom. | #16 - #12 AWG |
Device Type | Receptacle |
Wire | 4 |
CE | Marked |
Frequency | 60Hz |
IK Rating | IK08 |
Type | Pin and Sleeve |
Description
16 Amp, 440-460 Volt, 3P+E (3P, 4W), Clock Position 11, IEC/EN 60309-1 & 60309-2, International Configuration Panel Mounting Socket Outlet, Industrial Grade, IP44, Splashproof - RED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Three Gang Box Fitting, Ivory, Steel (V5748-3)
- SCHNEIDER ELECTRIC 6380A Class 20 Iec Overload Relay (LR3D3563)
- KABLE KONTROL Kable Kontrol® Wrap Around Braided Sleeving - 1/4" Inside Diameter - 10' Length - Black (BSSCE0.25-10)
- ARMORCORD Unbreakable Safety Pull Cable, 25 ft. (ARMORCORD-25FT-ORANGE)
- LEVITON Rotary Switch Mini Feed Thru Cord Sw (423-3)
- LEVITON AC QUIET SWTCH WH 120V (05601-2AW)
- LEVITON Rotary Switch Appliance Sw (5410-W)
- LEVITON AC QUIET SWTCH WH 125V (05603-2AW)
- LEVITON TIME SWITCH HUMIDITY SEN 5A 120V WHT (IPHS5-1LW)
- DWYER INSTRUMENTS Plastic Piston Flow Switch, Noryl Flw Sw 25 Cfh No (P2-15)
- YORK S1-02435738000 Switch, Furnace (S1-0243573)
- Leviton Specialty Switches