Shop All Specialty Switches
Leviton
TIME SWITCH RD INTL 125A PN&SL SURF REC 346-415 V
Mfr # W4125-S6
Zoro # G4081236
product price: $426.99
/ea
Free Shipping & Returns
$426.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Application Industrial
- Height 6.50 in
- Material Polymer
- Voltage 346-415 VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # W4125-S6
- Zoro # G4081236
- UPC # 78477679708
- Country of Origin Unknown
- Category Specialty Switches
Dimensions
Height | 6.50 in |
Length | 23.6220 in |
Dimensions | 13.6 in H x 6.2 in W x 5.3 in D |
Description
125 Amp, 346-415 Volt, 3P+N+E (4P, 5W), Clock Position 6, IEC/EN 60309-1 & 60309-2, International Configuration Surface Mounting Socket Outlet, Industrial Grade, IP66/67, Watertight - RED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Industrial Snap Action Switch, Lever, Roller Actuator, 2NC/2NO, 10A @ 600V AC Contact Rating (9007CB33)
- INTERMATIC Timer, Spring Wound, 2 Hr, SPST (FD2HW)
- ZORO SELECT Cover, Terminal Strip, 6 Pole (6YH95)
- TEMPCO Thermocouple Probe, Type J (TCP10222)
- LEVITON AC QUIET SWTCH WH 120V (05601-2AW)
- LEVITON TIME SWITCH HUMIDITY SEN 5A 120V WHT (IPHS5-1LW)
- LEVITON Rotary Switch Mini Feed Thru Cord Sw (423-3)
- LEVITON Rotary Switch Appliance Sw (5410-W)
- LEVITON AC QUIET SWTCH WH 125V (05603-2AW)
- MOELLER 3P 400A AMP 110-120V-AC MOLDED CASE SWITCH (NZM10-400N/B-NA)
- MIDWEST FASTENER Push Switches 2PK (65202)
- Leviton Specialty Switches