Shop All Specialty Switches
Leviton
TIME SWITCH LTB COLOR CHANGE KIT WHITE
Mfr # LTBKT-W
Zoro # G3968046
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 3 in
- Length 2.69 in
- Height 0.25 in
- Application Commercial Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # LTBKT-W
- Zoro # G3968046
- UPC # 78477447864
- Country of Origin China
- Category Specialty Switches
Dimensions
Width | 3 in |
Length | 2.69 in |
Height | 0.25 in |
Details
Color | White |
Application | Commercial Applications |
Type | Color Change Kit |
Environmental Conditions | Flammability (Rated UL94 V-2) |
Mounting | Wall |
Operating Temperature | 0 to +40 °C |
Base | Screw |
Description
Color Change Kit for the 5-Button LTBxx Series Timers, White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROUSE HINDS CONDULET BOX OF 2 1IN CONDUIT OUTLET BODIES AND BOX (TB38)
- EATON Nonfusible Safety Switch, General Duty, 240V AC, 3PST, 60 A, NEMA 1 (DG322UGB)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Black, ABS (HF1316423)
- MERSEN Finger Safe Fuse Block, CC UL Class, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (USCC2)
- LEVITON AC QUIET SWTCH WH 120V (05601-2AW)
- LEVITON Rotary Switch Mini Feed Thru Cord Sw (423-3)
- LEVITON TIME SWITCH HUMIDITY SEN 5A 120V WHT (IPHS5-1LW)
- LEVITON Rotary Switch Appliance Sw (5410-W)
- LEVITON AC QUIET SWTCH WH 125V (05603-2AW)
- MIDWEST FASTENER Push Switches 2PK (65202)
- CIRCUITRON SPDT Submini Slide Switch (CIR9103)
- Leviton Specialty Switches