Shop All Specialty Switches
Leviton
TIME SWITCH LTB COLOR CHANGE KIT IVORY
Mfr # LTBKT-I
Zoro # G3966768
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Length 2.69 in
- Application Commercial Applications
- Width 3 in
- Height 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # LTBKT-I
- Zoro # G3966768
- UPC # 78477447857
- Country of Origin China
- Category Specialty Switches
Dimensions
Length | 2.69 in |
Width | 3 in |
Height | 0.25 in |
Details
Color | Ivory |
Application | Commercial Applications |
Type | Color Change Kit |
Mounting | Wall |
Operating Temperature | 0 to +40 °C |
Base | Screw |
Environmental Conditions | Flammability (Rated UL94 V-2) |
Description
Color Change Kit for the 5-Button LTBxx Series Timers, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flanged Receptacle, 15 A Amps, 125V AC, Panel Mount, Single Outlet, 5-20R, White (5279)
- HUBBELL Replacement Cover, Non Fused, 30A, NEMA 4X (HBLDS3RC)
- SIEMENS Fuse Clip Kit, 600VAC, 100A (HR63)
- QUICKCABLE 12-10 AWG PVC Female Bullet Terminal 0.195" Stud PK25 (160468-025)
- LEVITON AC QUIET SWTCH WH 120V (05601-2AW)
- LEVITON Rotary Switch Mini Feed Thru Cord Sw (423-3)
- LEVITON AC QUIET SWTCH WH 125V (05603-2AW)
- LEVITON TIME SWITCH HUMIDITY SEN 5A 120V WHT (IPHS5-1LW)
- LEVITON Rotary Switch Appliance Sw (5410-W)
- JOHN CRANE Safematic Safeunit Flow Switch (SFP-08-10)
- AUTOLOC POWER ACCESSORIES AutoLoc Power Accessories AUTSW2 Illuminated 3 Position Rocker Switch with Arrows (82334)
- Leviton Specialty Switches