Shop All Specialty Switches
Leviton
TIME SWITCH LTB COLOR CHANGE KIT BROWN
Mfr # LTBKT-B
Zoro # G4085953
product price: $4.55
/ea
Sold in multiples of 2 for $9.10
$9.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Type Color Change Kit
- Application Commercial Applications
- Length 2.69 in
- Base Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # LTBKT-B
- Zoro # G4085953
- UPC # 78477448014
- Country of Origin China
- Category Specialty Switches
Dimensions
Length | 2.69 in |
Height | 0.25 in |
Width | 3 in |
Details
Color | Brown |
Type | Color Change Kit |
Application | Commercial Applications |
Base | Screw |
Environmental Conditions | Flammability (Rated UL94 V-2) |
Mounting | Wall |
Specifications | 0 to 40 deg C Operating Temperature, Wall Mount, Screw Base |
Suitable For Use With | LTBxx Series 5-Button Timer |
Operating Temperature | 0 to +40 °C |
Description
Color Change Kit for the 5-Button LTBxx Series Timers, Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Parallel Primary Wire, 16 Ga, 3 Cond, 100ft (232101-100)
- TRUMETER 120Volt 60Hz Round Hour Meter, (711-0150)
- SIEMENS Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 100 A, NEMA 1 (HF363N)
- MIDWEST FASTENER Center Off Toggle Switches 2PK (65186)
- LEVITON Rotary Switch Mini Feed Thru Cord Sw (423-3)
- LEVITON Rotary Switch Appliance Sw (5410-W)
- LEVITON AC QUIET SWTCH WH 125V (05603-2AW)
- LEVITON TIME SWITCH HUMIDITY SEN 5A 120V WHT (IPHS5-1LW)
- LEVITON AC QUIET SWTCH WH 120V (05601-2AW)
- MIDWEST FASTENER Hat Canopy Rotary Switches 2PK (65225)
- ALLEN BRADLEY OPERATING HANDLE SWITCH PARTS AND ACCESSORY (190-HS1E)
- Leviton Switches