Shop All Specialty Switches
Leviton
TIME SWITCH INTL 63A 440-460V 3P4W SURF REC
Mfr # W363-S6
Zoro # G4050637
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Industrial
- Length 15.1570 in
- Height 5.79 in
- Type Pin and Sleeve
- Amperage Rating 63 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # W363-S6
- Zoro # G4050637
- UPC # 78477679593
- Country of Origin Unknown
- Category Specialty Switches
Dimensions
Length | 15.1570 in |
Height | 5.79 in |
Details
Application | Industrial |
Type | Pin and Sleeve |
Amperage Rating | 63 A |
Standard | IP66/67 |
Description
63 Amp, 380-415 Volt, 3P+E (3P, 4W), Clock Position 6, IEC/EN 60309-1 & 60309-2, International Configuration Surface Mounting Socket Outlet, Industrial Grade, IP66/67, Watertight - RED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE 277VAC Electrically Held Lighting Contactor 12P 30A (CR463LD0ANA10A0)
- PANDUIT Jumper Kit, Various (RGCBNJ660PY)
- KILLARK Conduit Outlet Body, Iron, LR, 3/4 In. (LR27)
- HUBBELL Angled Receptacle, Green, Double Set Screw (HBLFRAGN)
- LEVITON Rotary Switch Appliance Sw (5410-W)
- LEVITON TIME SWITCH HUMIDITY SEN 5A 120V WHT (IPHS5-1LW)
- LEVITON AC QUIET SWTCH WH 125V (05603-2AW)
- LEVITON Rotary Switch Mini Feed Thru Cord Sw (423-3)
- LEVITON AC QUIET SWTCH WH 120V (05601-2AW)
- MCDONNELL & MILLER 7B1R Resistor For 7B Switch Now (7B1R)
- MIDWEST FASTENER Hat Canopy Rotary Switches 2PK (65225)
- Leviton Switches